Cutting disc Speed plus for stainless steel
Cutting disc Speed plus for stainless steel - 1
Cutting disc Speed plus for stainless steel - 2
Cutting disc Speed plus for stainless steel - 3
Cutting disc Speed plus for stainless steel - 4

For detailed information, other images and documents, please select individual articles from the following table.

Cutting disc Speed plus for stainless steel

Especially for thin-walled pipes and profiles, thin metal sheets, bodywork panels etc.

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Thickness Drill hole Version Quantity PU
price/PU
0664131802
180 mm 2 mm 22.23 mm Straight
25 pcs
0664130601
60 mm 1 mm 6 mm Straight
50 pcs
0664130501
50 mm 1 mm 6 mm Straight
50 pcs
0664131150
115 mm 1 mm 22.23 mm Straight
25 pcs
0664131151
115 mm 1.6 mm 22.23 mm Straight
25 pcs
0664131250
125 mm 1 mm 22.23 mm Straight
25 pcs
0664131251
125 mm 1.6 mm 22.23 mm Straight
25 pcs
0664131801
180 mm 1.6 mm 22.23 mm Straight
25 pcs
0664132302
230 mm 2.5 mm 22.23 mm Straight
25 pcs
0664132301
230 mm 1.9 mm 22.23 mm Straight
25 pcs
0664131248
125 mm 0.8 mm 22.23 mm Cranked
25 pcs
0664131148
115 mm 0.8 mm 22.23 mm Cranked
25 pcs
0664130761
76 mm 1 mm 10 mm Straight
0664131000
100 mm 1 mm 10 mm Straight
25 pcs
0664331150
115 mm 1 mm 22.23 mm Straight
100 pcs
0664331250
125 mm 1 mm 22.23 mm Straight
100 pcs
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
  • Extreme cutting capacity (very short cutting times) with very long service life

  • Extremely thin for precise, virtually burr and chatter-free cuts (very clean and cool cutting surfaces)

  • Very comfortable operation available to protect the user and machine

  • Low cutting waste and dust formation

  • Low noise development and high break resistance

  • Free of iron, chlorine and sulphur (≤ 0.1%)
Notice
  • Storage: Dry, at 20°C room temperature

  • Work only with appropriate protective clothing

  • Always use an appropriate protective hood when performing cutting work

  • Work only with undamaged discs

  • Do not jam/tilt the discs during cutting — increased risk of breakage!

  • Ensure proper contact pressure

  • Always clamp cutting discs (straight design) with metal ring towards machine
Proof of Performance

Suitable for KWU Class II (e.g. pipeline and reactor construction)



Meets the maximum safety requirements in accordance with the EN 12413 European standard.