Sealing tape Indoor Vario flexible
Sealing tape Indoor Vario flexible - 1
Sealing tape Indoor Vario flexible - 2

For detailed information, other images and documents, please select individual articles from the following table.

Sealing tape Indoor Vario flexible

Elastic window sealing tape that is very easy to plaster over.

  • Colour: Yellow
  • Backing material: Special fleece
  • Adhesive base: Acrylate
  • Version: With self-adhesive strips
  • Min./max. processing temperature: 0 to 50 °C
  • Min./max. temperature resistance: -40 to 80 °C
  • Design of the carrier material: With vapour-blocking intermediate layer
  • Building material class/conditions: B2 / in accordance with DIN 4102
  • Ultraviolet resistance: 3 months, outdoor weathering
  • Min. air layer thickness equivalent to water-vapour diffusion: 50 m
  • Elongation at break: 42 %
  • Building material compatibility: Conventional building materials
  • Range of applications: Inside
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Length of roll Colour Backing material Quantity PU
price/PU
0875079100
100 mm 25 m Yellow Special fleece
1 pcs
0875079150
150 mm 25 m Yellow Special fleece
1 pcs
0875079101
100 mm 80 m Yellow Special fleece
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
Good elasticity


Together with the special fleece, the elastic film ensures a high level of crosswise flexibility. This provides additional safety when components move.



Secure attachment on uneven reveals


The flexible tape and adhesive ensure the tape is securely attached even to mortar joints and cavities in the reveal.



Tested sealing properties.


  • Air-tight and slows down vapour diffusion

When used correctly and professionally, the required sealing properties will comply with the new energy saving ordinance.



Ideal for plastering over


High-quality special fleece provides an optimum base for commercially available plasters.



Material flexibility makes it very easy to use



Self-adhesive strip is extremely adhesive, good level of adhesion from temperatures as low as 0°C

Notice

An excess length of 5 cm must be maintained in the corner area. A movement loop must be integrated. which is easy to position on damp adhesive.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.