Plastic multi-purpose Zebra Shark® anchor without collar
Plastic multi-purpose Zebra Shark<SUP>® </SUP>anchor without collar - 1
Plastic multi-purpose Zebra Shark<SUP>® </SUP>anchor without collar - 2
Plastic multi-purpose Zebra Shark<SUP>® </SUP>anchor without collar - 0

For detailed information, other images and documents, please select individual articles from the following table.

Plastic multi-purpose Zebra Shark® anchor without collar

Universal anchor for fixtures in almost all building materials (low load range)

  • Material: PP - Polypropylene
  • Required screw length (l s): Thickness of the add-on part (+ plaster/insulation thickness) + anchor length + screw diameter
  • Max. attachment height (d a) - condition: Dependent on screw length

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor diameter Required screw diameter Anchor length (l) Nominal drill-bit diameter (d 0) Quantity PU
price/PU
090600531
5 mm 3.5 mm 31 mm 5 mm
200 pcs
090600636
6 mm 4.5 mm 36 mm 6 mm
200 pcs
090600736
7 mm 5 mm 36 mm 7 mm
100 pcs
090600751
7 mm 5 mm 51 mm 7 mm
100 pcs
090601061
10 mm 7 mm 61 mm 10 mm
100 pcs
090600851
8 mm 6 mm 51 mm 8 mm
090601271
12 mm 71 mm 12 mm
090601475
14 mm 75 mm 14 mm
20 pcs
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
Safety data sheet
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
  • Fully resistant to rotting, weathering and ageing

  • Thermally stable from -40°C to +100°C

  • Colour: Mother-of-pearl red

  • Pre-formed thread means low insertion torque for WÜPOFAST screw

  • Longitudinal locking edges prevent rotation

  • A single screw diameter can be used, regardless of the application

  • Expanding segments knot together or fold out for positive locking in perforated brick/cavity walls

  • Pre-formed thread in head

  • Three-way division for anchorage via positive locking or friction locking

  • Wings act as anti-rotation device in solid or hollow block brick

  • For mounting, we recommend the ASSY-D plug screw