Basic UV leak detection additive
Basic UV leak detection additive - 1
Basic UV leak detection additive - 2
Basic UV leak detection additive - 3
Basic UV leak detection additive - 4

For detailed information, other images and documents, please select individual articles from the following table.

Basic UV leak detection additive

Fluorescent additive for locating leaks in R134a and R1234yf air-conditioning systems

  • Contents: 240 ml
  • Weight of content: 121.91 g
  • Chemical basis: Polyolester oil
  • Smell/fragrance: Characteristic
  • Density: 0.92 g/cm³
  • Shelf life from production: 60 Month
  • Min. flashing point: 221 °C
  • Viscosity/consistency: Liquid
  • Boiling point: 200 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Chemical basis Smell/fragrance Quantity PU
price/PU
0892764134
240 ml 121.91 g Polyolester oil Characteristic
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
  • Sufficient for 32 applications in a car or 16 applications in a lorry

  • Compatible with PAG and ester oil

  • High proportion of fluorescent ingredients

  • Does not damage O-rings and seals
Notice

Only insert the leak detection additive into the air-conditioning system via the red fresh oil tank coupling.