System case 8.4.2
System case 8.4.2 - 1
System case 8.4.2 - 2
System case 8.4.2 - 3
System case 8.4.2 - 4
System case 8.4.2 - 5
System case 8.4.2 - 6
System case 8.4.2 - 7
System case 8.4.2 - 8
System case 8.4.2 - 9
System case 8.4.2 - 10
System case 8.4.2 - 11
System case 8.4.2 - 12

For detailed information, other images and documents, please select individual articles from the following table.

System case 8.4.2

Ideal for flexible storage of small parts, machines and tools used with consumables

  • System dimensions: 8.4.2
  • Width: 500 mm
  • Depth: 380 mm
  • Height: 140 mm
  • Material: ABS
  • Product weight (per item): 2822 g
  • Width x depth x height (internal dimension): 462.5 x 335 x 108 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. System dimensions Width Depth Height Quantity PU
price/PU
5581011000
8.4.2 500 mm 380 mm 140 mm
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
Compatible and flexible thanks to grid dimensions


  • Allows for individual grouping of contents used for different work

  • Compatible with case and content organising systems such as the ORSY1 component tray system, the ORSY BULL box system, the TOOLsystem workshop trolley and the vehicle interior equipment system


Combine several cases


Integrated rail contour and coupling elements allow you to combine multiple cases and transport equipment safely.



Case with several functional elements


  • Integrated elastomer seal protects the contents from rain

  • Simple opening and closing with closures with recessed handles

  • Label section for adhesive or inserted labels


High user comfort


  • Large handle design

  • Integrated soft elements and wide swivel radius takes the pressure off hands and wrists

  • Sturdy handle with up to 60 kg capacity


The system case has been awarded the three most prestigious design awards:


  • Red Dot Design Award 2017

  • IF Design Award 2017

  • German Design Award 2018