Angle connector Type A
Angle connector Type A - 1
Angle connector Type A - 2

For detailed information, other images and documents, please select individual articles from the following table.

Angle connector Type A

Angle connector A with reinforcement rib is ideal for high-quality load-bearing wood/wood and wood/concrete connections in timber construction. Universally suitable for standard connections such as intersecting timbers.

  • Version: With bar
  • Approval: ETA-09/0214
  • Material: Steel
  • Surface: Hot dip galvanized
  • Material designation: DX51D
  • Material standard: DIN EN 10327:2004

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width x height x depth Thickness Number of D 13 mm holes in subcarrier nJ/main carrier nH Number of D 5 mm holes in subcarrier nJ + main carrier nH Quantity PU
price/PU
0681090965
65 x 90 x 90 mm 2.5 mm 1 + 1 PCS 10 + 10 PCS
50 pcs
0681100990
90 x 105 x 105 mm 3 mm 1 + 3 PCS 14 + 10 PCS
25 pcs
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
  • Sheet metal hot-dip galvanised on both sides (DX51D + Z275 [approx. 20 µm]) in line with EN 10327:2004

  • Application in utilisation classes 1 and 2 in line with EN 1995:2013
Notice

The transverse load of the connected timbers must be observed and verified where necessary. Transverse reinforcement can be added using ASSY plus VG full-thread screws.



Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.



The respective basic conditions of the applicable anchor approval must be observed.



Load tables and detailed processing instructions can be found on the service page www.wuerth.de/holzverbinder.

Proof of Performance

European Technical Approval ETA-09/214