1/2 inch socket wrench insert
1/2 inch socket wrench insert - 1
1/2 inch socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch socket wrench insert

Metric, hexagon, short

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Tip type: For outer hexagon
  • Version: Short

See product details

Available in 25 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Socket wrench external diameter 2 Socket wrench external diameter Quantity PU
price/PU
0712131136
36 mm 50 mm 42 mm 48 mm
0712131134
34 mm 47 mm 40 mm 45.5 mm
0712131132
32 mm 44 mm 38.1 mm 43 mm
0712131130
30 mm 44 mm 36 mm 40.5 mm
0712131108
8 mm 36 mm 23 mm 13 mm
0712131109
9 mm 36 mm 23 mm 14.2 mm
0712131117
17 mm 36 mm 23.2 mm 24.2 mm
0712131118
18 mm 36 mm 23.5 mm 25.5 mm
0712131119
19 mm 36 mm 24.7 mm 26.7 mm
0712131114
14 mm 36 mm 23 mm 20.5 mm
0712131113
13 mm 36 mm 23 mm 19.2 mm
0712131116
16 mm 36 mm 23.2 mm 23 mm
0712131115
15 mm 36 mm 22 mm 21.7 mm
0712131110
10 mm 36 mm 23 mm 15.5 mm
0712131112
12 mm 36 mm 23 mm 18 mm
0712131111
11 mm 36 mm 23 mm 16.7 mm
0712131128
28 mm 44 mm 33.5 mm 38 mm
0712131127
27 mm 44 mm 32.2 mm 36.7 mm
0712131126
26 mm 38 mm 31.5 mm 35.5 mm
0712131125
25 mm 38 mm 30 mm 34 mm
0712131124
24 mm 38 mm 29 mm 33 mm
0712131123
23 mm 38 mm 27.7 mm 31.7 mm
0712131122
22 mm 38 mm 26.5 mm 30.5 mm
0712131121
21 mm 38 mm 26 mm 29.2 mm
0712131120
20 mm 36 mm 25.5 mm 28 mm
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
  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV