Machine screw tap HSCo blue ring through hole DIN 371/376
Machine screw tap HSCo blue ring through hole DIN 371/376 - 1
Machine screw tap HSCo blue ring through hole DIN 371/376 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Machine screw tap HSCo blue ring through hole DIN 371/376

The blue ring machine tap for general, wide-ranging applications in long-chipping, non-alloyed steels up to a strength of 850 N/mm².

  • Thread type: Metric thread
  • Material to be processed: Steel
  • Hole type: Clearance hole ≤ 3xD
  • Suitable for machine type: Milling/drill center, Pedestal drilling machine
  • Quality: ZEBRA-Premium
  • Cutting material: HSCo
  • Surface: Plain
  • Form: B
  • Shank style: Cylindrical with square drive
  • Tolerance of screw taps: ISO 2 (6H)
  • Suitable for tensile strength up to: 850 N/mm²
  • Service life (points system): 2 of 4 points
  • Trueness to gauge (points system): 4 of 4 points
  • Versatility (points system): 1 of 4 points
  • Cutting behaviour (points system): 3 of 4 points
  • Chip formation (points system): 2 of 4 points

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Pitch Thread length (metric thread) Length Quantity PU
price/PU
065310
M10 1.5 mm 20 mm 100 mm
065314
M14 2 mm 24 mm 110 mm
1 pcs
065312
M12 1.75 mm 22 mm 110 mm
1 pcs
065316
M16 2 mm 26 mm 110 mm
1 pcs
065320
M20 2.5 mm 30 mm 140 mm
1 pcs
065325
M2.5 0.45 mm 10 mm 50 mm
065324
M24 3 mm 39 mm 160 mm
1 pcs
065330
M30 3.5 mm 40 mm 180 mm
1 pcs
06533
M3 0.5 mm 10 mm 56 mm
06534
M4 0.7 mm 12 mm 63 mm
06535
M5 0.8 mm 14 mm 70 mm
06536
M6 1 mm 16 mm 80 mm
06538
M8 1.25 mm 18 mm 90 mm
06532
M2 0.4 mm 8 mm 45.0 mm
065327
M27 3 mm 36 mm 160 mm
1 pcs
065335
M3.5 0.6 mm 10 mm 56 mm
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
  • Cutting geometry precisely tailored to steel materials
Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables