Compressed air cleaning gun TOP Gun
Compressed air cleaning gun TOP Gun - 1
Compressed air cleaning gun TOP Gun - 2
Compressed air cleaning gun TOP Gun - 3
Compressed air cleaning gun TOP Gun - 4
Compressed air cleaning gun TOP Gun - 5
Compressed air cleaning gun TOP Gun - 6

For detailed information, other images and documents, please select individual articles from the following table.

Compressed air cleaning gun TOP Gun

Professional cleaning gun for cleaning surfaces on the vehicle.

  • Min./max. working pressure: 6-9 bar
  • Product weight (per item): 954 g
  • Max. flow rate: 160 l/min

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. working pressure Product weight (per item) Max. flow rate Quantity PU
price/PU
0891703140
6-9 bar 954 g 160 l/min
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
Safety data sheet
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
Thorough and effective cleaning


  • Micro-atomisation results in effective use of cleaning agent

  • Air and cleaning agent feed can be set manually


Safe, reliable and hassle-free


  • Ball-bearing-mounted drive creates a cyclone effect

  • Low wear and maintenance


Flexible handling


Ideal for hard-to-reach places thanks to jointed connection

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.