Fall arrester

For detailed information, other images and documents, please select individual articles from the following table.

Fall arrester

BASt-approved fall arrester for excavations, in accordance with technical specifications

  • Material: HDPE - High density polyethylene
  • Colour: White, Red
  • Height: 1110 mm
  • Length: 2150 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Height Length Quantity PU
price/PU
0993899305
HDPE - High density polyethylene White, Red 1110 mm 2150 mm
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
  • {241}Class RA1/A reflective film is adhered to one side{242}
    {243}With permanent, blown-on lamp supports{244}
    {245}Connecting tube Ø 42 mm, made of hot-dip zinc-plated steel{246}
    {247}Break-proof plastic union bracket{248}
    {249}Central, ergonomic carrying handle{250}
    {251}Non-electrically conductive in accordance with DIN VDE 0681{252}
    {253}Strong plastic body with protective film edge{254}
Notice

Supplied without bollard base.