Standard cable connector with metal latch
Standard cable connector with metal latch - 0
Standard cable connector with metal latch - 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Standard cable connector with metal latch

For quick, problem-free and reliable bundling of cables, cable harnesses and hoses etc., at elevated requirements of minimum tensile strength.

  • Min./max. temperature resistance: -40 to 85 °C
  • Material: PA - Polyamide
  • Silicone-free: Yes
  • Halogen-free: Yes

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Length Min. bundle diameter Max. bundle diameter Quantity PU
price/PU
050223
4.5 mm 186 mm 1.6 mm 46 mm
050221
2.5 mm 100 mm 1.6 mm 24 mm
050224
4.5 mm 360 mm 1.6 mm 101 mm
0502231
4.5 mm 186 mm 1.6 mm 46 mm
0502241
4.5 mm 290 mm 1.6 mm 76 mm
05022410
4.5 mm 360 mm 1.6 mm 101 mm
05022510
7.6 mm 360 mm 4.8 mm 101 mm
050225
4.5 mm 290 mm 1.6 mm 76 mm
050226
7.6 mm 360 mm 4.8 mm 101 mm
0502211
2.5 mm 100 mm 1.6 mm 24 mm
050222
3.5 mm 140 mm 1.6 mm 36 mm
0502220
3.5 mm 280 mm 1.6 mm 80 mm
1000 pcs
0502221
3.5 mm 140 mm 1.6 mm 36 mm
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
Safety data sheet
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
Corrosion-resistant, anti-magnetic metal latch fastening


  • Excellent binding behaviour even under the toughest conditions such as moisture, heat, cold etc.

  • Sturdy and insensitive to vibrations and external influences


Can be fastened by hand


No additional assembly tool required



Increased user safety


Greater tensile strength compared to standard plastic-latch cable ties

Notice

Carbon additives slow down the effect of UV light on the material.