EPDM sealing tape Outdoors
EPDM sealing tape Outdoors - 0
EPDM sealing tape Outdoors - 1

For detailed information, other images and documents, please select individual articles from the following table.

EPDM sealing tape Outdoors

Breathable, elastic and weather-resistant sealing tape.

  • Colour: Black
  • Backing material: EPDM
  • Chemical basis: Ethylene propylene diene rubber
  • Length of roll: 20 m
  • Version: Without self-adhesive strips
  • Min./max. processing temperature: 5 to 35 °C
  • Min./max. temperature resistance: -30 to 120 °C
  • Building material class/conditions: B2 / in accordance with DIN 4102
  • Ultraviolet resistance: Yes
  • Max. water-vapour diffusion resistance factor value µ: 5882
  • Resistance against: Bitumen

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Elongation at break Colour Backing material Quantity PU
price/PU
0875350150
150 mm 250 % Black EPDM
6 pcs
0875350300
300 mm 250 % Black EPDM
3 pcs
0875350250
250 mm 300 % Black EPDM
4 pcs
0875350500
500 mm 250 % Black EPDM
2 pcs
0875350400
400 mm 250 % Black EPDM
2 pcs
0875350200
200 mm 250 % Black EPDM
4 pcs
0875350070
70 mm 250 % Black EPDM
12 pcs
0875350110
110 mm 250 % Black EPDM
6 pcs
0875350154
150 mm 300 % Black EPDM
6 pcs
0875350204
200 mm 300 % Black EPDM
4 pcs
0875350254
250 mm 300 % Black EPDM
4 pcs
0875350304
300 mm 300 % Black EPDM
3 pcs
0875350404
400 mm 300 % Black EPDM
2 pcs
0875350504
500 mm 300 % Black EPDM
2 pcs
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
Safety data sheet
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
Waterproof and breathable


  • Provides a reliable seal against water from outside

  • At the same time, the membrane has sufficient diffusion permeability to allow water vapour from indoors to diffuse outdoors, thereby preventing moisture-related damage to buildings


Extremely high elasticity


  • Optimal reliability in case of component movements

  • Convenient application thanks to the flexibility of the tape


Excellent resistance to weathering


  • High-quality material ensures lasting, reliable seals

  • Very good UV resistance


Reliable assembly on uneven substrates


Reliable assembly even on slightly uneven construction substrates when combined with EPDM sealing tape adhesive.



Good compatibility with bitumen

Notice

Not suitable for sealing against water under pressure. Tape cannot be plastered over.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.