Car rear windscreen wiper

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Car rear windscreen wiper

Extensive range of Aerotwin and designer plastic wiper blade technology

See product details

Available in 29 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Length in inches Quantity PU
price/PU
0848093230
230 mm 9 in
1 pcs
0848093251
250 mm 10 in
1 pcs
0848093252
250 mm 10 in
1 pcs
0848093280
280 mm 11 in
1 pcs
0848093281
280 mm 11 in
1 pcs
0848093282
280 mm 11 in
1 pcs
0848093284
280 mm 11 in
1 pcs
0848093300
300 mm 12 in
1 pcs
0848093301
300 mm 12 in
1 pcs
0848093303
300 mm 12 in
1 pcs
0848093304
300 mm 12 in
1 pcs
0848093305
300 mm 12 in
1 pcs
0848093306
300 mm 12 in
1 pcs
0848093307
300 mm 12 in
1 pcs
0848093308
300 mm 12 in
1 pcs
0848093309
300 mm 12 in
1 pcs
0848093310
300 mm 12 in
1 pcs
0848093330
330 mm 13 in
1 pcs
0848093333
330 mm 13 in
1 pcs
0848093334
330 mm 13 in
1 pcs
0848093350
350 mm 14 in
1 pcs
0848093351
350 mm 14 in
1 pcs
0848093353
350 mm 14 in
1 pcs
0848093355
350 mm 14 in
1 pcs
0848093357
350 mm 14 in
1 pcs
0848093380
380 mm 15 in
1 pcs
0848093400
400 mm 16 in
1 pcs
0848093404
400 mm 16 in
1 pcs
0848093405
400 mm 16 in
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
Safety data sheet
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
Quick and easy changes


Thanks to pre-assembled adapter and straightforward connections



Long service life


Thanks to low-wear wiping edge



Excellent visibility, even in extreme weather conditions


Smooth-running coating



Type A


  • Uniform application pressure over every point of the wiping area, avoiding areas of heavier wear

  • Pre-assembled adapter in line with vehicle-specific fittings, for easy assembly


Type D


  • Design corresponds to the look of the original equipment

  • Straightforward and secure assembly on the vehicle thanks to wiper blade-integrated interface


Type K


  • Proven technology from front wiper blades

  • Straightforward and secure fitting thanks to pre-assembled adapters