VDE screwdriver Flat slotted
VDE screwdriver Flat slotted - 1
VDE screwdriver Flat slotted - 2

For detailed information, other images and documents, please select individual articles from the following table.

VDE screwdriver Flat slotted

For working on live parts up to 1000 volts (AC) and up to 1500 volts (DC)

  • Tip size: Slot

See product details

Available in 9 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness of cutting edge x width of cutting edge Blade length Handle length/handle width Tip size Quantity PU
price/PU
061363103
0.5 x 3.0 mm 100 mm 83 / 27 mm Slot
1 pcs
061363108
1.2 x 8.0 mm 175 mm 114 / 38 mm Slot
1 pcs
061363104
0.8 x 4.0 mm 100 mm 83 / 27 mm Slot
1 pcs
061363110
1.6 x 10.0 mm 200 mm 114 / 38 mm Slot
1 pcs
0613631082
1.6 x 8.0 mm 200 mm 114 / 38 mm Slot
1 pcs
0613631065
1.2 x 6.5 mm 150 mm 106 / 35 mm Slot
1 pcs
0613631025
0.4 x 2.5 mm 80 mm 83 / 27 mm Slot
1 pcs
0613631035
0.6 x 3.5 mm 100 mm 83 / 27 mm Slot
1 pcs
0613631055
1.0 x 5.5 mm 125 mm 96 / 31 mm Slot
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
  • Blade: Burnished, insulated

  • Tip: Based on DIN ISO 2380-1-B

  • Individually tested in water bath with 10 kV test voltage

  • Marked with year of manufacture

  • Stricter cold impact test
Proof of Performance

Standard: EN 60900:2012