Plumber's sealing screw, A2 stainless steel
Plumber's sealing screw, A2 stainless steel - 1
Plumber's sealing screw, A2 stainless steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plumber's sealing screw, A2 stainless steel

  • Material: Stainless steel A2
  • Surface: Plain
  • Material of the washer: Stainless steel A2
  • Surface of the washer: Plain
  • Sealing-washer material: EPDM
  • Internal drive: AW20

See product details

Available in 34 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Nominal diameter Washer diameter Length Thread length Quantity PU
price/PU
0238045090
4.5 mm 15 mm 90 mm 43 mm
75 pcs
0238245060
4.5 mm 25 mm 60 mm 38 mm
100 pcs
0238245100
4.5 mm 25 mm 100 mm 70 mm
50 pcs
0238045025
4.5 mm 15 mm 25 mm 17 mm
0238045035
4.5 mm 15 mm 35 mm 21 mm
0238045060
4.5 mm 15 mm 60 mm 38 mm
100 pcs
0238045070
4.5 mm 15 mm 70 mm 43 mm
100 pcs
0238045120
4.5 mm 15 mm 120 mm 70 mm
50 pcs
0238145020
4.5 mm 20 mm 20 mm 13 mm
0238045140
4.5 mm 15 mm 140 mm 70 mm
50 pcs
0238145035
4.5 mm 20 mm 35 mm 21 mm
0238145025
4.5 mm 20 mm 25 mm 17 mm
0238145070
4.5 mm 20 mm 70 mm 43 mm
100 pcs
0238145060
4.5 mm 20 mm 60 mm 38 mm
100 pcs
0238145100
4.5 mm 20 mm 100 mm 70 mm
50 pcs
0238145120
4.5 mm 20 mm 120 mm 70 mm
50 pcs
0238145140
4.5 mm 20 mm 140 mm 70 mm
50 pcs
0238150160
5 mm 20 mm 160 mm 70 mm
50 pcs
0238150180
5 mm 20 mm 180 mm 70 mm
50 pcs
0238245035
4.5 mm 25 mm 35 mm 21 mm
200 pcs
0238245025
4.5 mm 25 mm 25 mm 17 mm
200 pcs
0238245045
4.5 mm 25 mm 45 mm 28 mm
200 pcs
0238045020
4.5 mm 15 mm 20 mm 13 mm
0238150220
5 mm 20 mm 220 mm 70 mm
50 pcs
0238245070
4.5 mm 25 mm 70 mm 43 mm
100 pcs
0238045080
4.5 mm 15 mm 80 mm 43 mm
100 pcs
0238150200
5 mm 20 mm 200 mm 70 mm
50 pcs
0238045100
4.5 mm 15 mm 100 mm 70 mm
50 pcs
0238045045
4.5 mm 15 mm 45 mm 28 mm
0238145045
4.5 mm 20 mm 45 mm 28 mm
0238150240
5 mm 20 mm 240 mm 70 mm
30 pcs
0238150260
5 mm 20 mm 260 mm 70 mm
30 pcs
0238150280
5 mm 20 mm 280 mm 70 mm
30 pcs
0238150300
5 mm 20 mm 300 mm 70 mm
30 pcs
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
  • Cured-on, high-quality EPDM sealing washer

  • ASSY screw

  • AW drive