Jigsaw blade, construction

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Jigsaw blade, construction

Ideal for cutting a wide range of materials on construction sites.

  • Jigsaw-blade connection type: T shank

See product details

Available in 19 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Usable length Teeth spacing Min./max teeth spacing Number of pieces Quantity PU
price/PU
0608116345
105 mm 2.4-5 mm 5 PCS
1 pcs
0608116346
105 mm 2.4-5 mm 25 PCS
1 pcs
0608116347
105 mm 2.4-5 mm 40 PCS
1 pcs
061520540
106 mm 4.3 mm 3 PCS
1 pcs
061529033
91 mm 3.3 mm 3 PCS
1 pcs
061527540
74 mm 4.3 mm 3 PCS
1 pcs
0608116009
75 mm 3 mm 5 PCS
1 pcs
0608116008
75 mm 3 mm 5 PCS
1 pcs
0608116105
110 mm 2 mm 5 PCS
1 pcs
060811595
57 mm 3 PCS
1 pcs
0608116106
105 mm 1.2 mm 5 PCS
1 pcs
061507530
75 mm 3 mm 5 PCS
1 pcs
0608717033
220 mm 1.1 mm 5 PCS
1 pcs
0608717253
220 mm 5 PCS
1 pcs
0608116010
155 mm 5 PCS
1 pcs
061505025
53 mm 2.5 mm 5 PCS
1 pcs
061509025
90 mm 2.5 mm 5 PCS
1 pcs
0615115520
155 mm 2 mm 5 PCS
1 pcs
0615117105
107 mm 2 mm 5 PCS
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
Extremely fast and clean cut


  • Multi blade with progressive tooth pitch for thin and thick materials

  • Outstanding blade for construction sites, as it is possible to work continuously with one blade, eliminating unnecessary replacements


High-performance saw blade


High cutting capacity and long service life



Colour-coded system


You can always find the right jigsaw blade for your application with the four easy-to-identify colour codes



Exactly the right jigsaw blade for any application


Three application-optimised quality levels



Excellent cutting results


Optimal combination of material, tooth pitch and saw blade.

Notice
  • For stainless steel jigsaw blades: provide cooling, reduce the number of strokes and switch off oscillation

  • Cooling extends the service life of your jigsaw blades