Joint seal WÜTOP® Flex
Joint seal WÜTOP<SUP>® </SUP>Flex - 1
Joint seal WÜTOP<SUP>® </SUP>Flex - 2
Joint seal WÜTOP<SUP>® </SUP>Flex - 3

For detailed information, other images and documents, please select individual articles from the following table.

Joint seal WÜTOP® Flex

One-sided, self-adhesive, profiled aluminium roll for durable and secure sealing of typical roof junctions.

  • Length of roll: 5 m
  • Roll width: 280 mm
  • Length: 10 m
  • Number of rolls: 2 PCS
  • Min. processing temperature: 5 °C
  • Ultraviolet resistance: Yes

See product details

Available in 6 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour Material thickness Length of roll Roll width Quantity PU
price/PU
0681018030
Red 120 µm 5 m 280 mm
10 m
0681018031
Brown 120 µm 5 m 280 mm
10 m
0681018032
Black 120 µm 5 m 280 mm
10 m
0681018033
Copper 90 µm 5 m 280 mm
10 m
0681018035
Grey 120 µm 5 m 280 mm
10 m
0681018036
Oxide red 120 µm 5 m 280 mm
10 m
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
Ideal alternative to sheet metal and lead flashings



Accurate adjustment of the material to the roof surface:


The embossed surface structure allows optimum adjustments to the course of the roof and easy bending in any direction



Problem-free drainage of water


Ensured by an almost flat surface



No harmful heavy metals such as lead



UV-resistant and weatherproof



The colour-coated surface allows an ideal fit to any tiles



Permanently elastic and temperature-resistant butyl adhesive with high bonding strength on almost all substrates