Air-conditioning service unit WAC 2000 R134a

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning service unit WAC 2000 R134a

The fully automatic air-conditioning service unit ensures a comprehensive air-conditioning service on passenger vehicle and truck units. Also ideal for use on hybrid vehicles.

  • Weight of device: 93 kg
  • Width: 600 mm
  • Height: 1320 mm
  • Depth: 605 mm
  • Type of refrigerant: R134a
  • Refrigerant volume: 20 kg
  • Refrigerant filling accuracy: +/- 15 g
  • Vacuum pump output: 100 l/min
  • Suction capacity: 300 g/min
  • Display: High-resolution digital display, Additional manometer
  • Max. working pressure: 20 bar
  • Number of filter dryers: 1 PCS
  • Approval: CE certification; SAE J2099; SAE J2843; EC Machinery Directive 2006/42/EC; EC Low Voltage Directive 2006/95/EC; EC EMC Directive 89/336/EEC; EC Pressure Equipment Directive 97/23/EC

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Weight of device Width Height Depth Quantity PU
price/PU
W050200010
93 kg 600 mm 1320 mm 605 mm
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
Safe


  • CE-certified

  • Permanent leak monitoring to detect even minor leaks and prevent loss of refrigerant

  • Internal ventilation system rids the device of any gases to ensure safe operation of the device


Time-saving


  • Fast, automatic air-conditioning service process

  • Fully automatic oil management for precise oil filling

  • Ideal for hybrid and electric vehicles or vehicles with electrical compressors with 3 oil containers for fresh oil, 1 container for UV additives and 1 waste oil container


Complete


  • Robust metal housing

  • Integrated printer with multiple printing and personalised inscription

  • Clear display of all measurement values and function data and printing out of work steps performed

  • Entry of all customer and vehicle data possible, therefore simple handling including in warranty cases, as all relevant data is available and printable.


User-friendly and environmentally friendly


  • Quick and simple refilling of oil/UV containers owing to quick-action coupling

  • Very simple menu guidance

  • Large, clear and customisable 7-inch colour display
Notice

Can be converted for use with R-1234yf.