Spacer installation system Amo®-Max spacer
Spacer installation system Amo<SUP>®</SUP>-Max spacer - 1
Spacer installation system Amo<SUP>®</SUP>-Max spacer - 2
Spacer installation system Amo<SUP>®</SUP>-Max spacer - 3

For detailed information, other images and documents, please select individual articles from the following table.

Spacer installation system Amo®-Max spacer

For Amo®-Max spacer installation system

  • Outer diameter: 40 mm
  • Material: Aluminium

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Compensation thickness Outer diameter Material Quantity PU
price/PU
0911100060
60 mm 40 mm Aluminium
10 pcs
0911100080
80 mm 40 mm Aluminium
10 pcs
0911100120
120 mm 40 mm Aluminium
10 pcs
0911100100
100 mm 40 mm Aluminium
10 pcs
0911100160
160 mm 40 mm Aluminium
10 pcs
0911100200
200 mm 40 mm Aluminium
10 pcs
0911100180
180 mm 40 mm Aluminium
10 pcs
0911100140
140 mm 40 mm Aluminium
10 pcs
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
  • High-quality aluminium (AlMgSiF 28)

  • Resistant to rotting, weathering and ageing

  • For use in cotter-pin installation

  • For universal use, as combinable with various anchor systems depending on substrate

  • Flexible adjustment of mounting height with different spacing disks

  • The AMO-Max system can be disassembled
Proof of Performance

Test reports 031-02 and 05-141