Universal window sealing tape Euraseal U-300
Universal window sealing tape Euraseal U-300 - 1
Universal window sealing tape Euraseal U-300 - 2
Universal window sealing tape Euraseal U-300 - 0

For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-300

Fully adhesive window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

  • Colour: Beige
  • Backing material: Polyester
  • Material of the membrane: Polyethylene copolymer
  • Length of roll: 40 m
  • Min./max. processing temperature: -10 to 35 °C
  • Min./max. temperature resistance: -40 to 80 °C
  • Min. resistance against driving rain (pressure)/conditions: 600 Pa / in accordance with DIN EN 1027
  • Building material class/conditions: E / in accordance with DIN EN 13501-1
  • Ultraviolet resistance: 3 months, outdoor weathering
  • Air layer thickness equivalent to water-vapour diffusion/conditions: 0.01 m / at 90% humidity
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Colour Backing material Material of the membrane Quantity PU
price/PU
0875593100
100 mm Beige Polyester Polyethylene copolymer
3 pcs
0875593140
140 mm Beige Polyester Polyethylene copolymer
3 pcs
0875593070
70 mm Beige Polyester Polyethylene copolymer
5 pcs
0875593200
200 mm Beige Polyester Polyethylene copolymer
2 pcs
0875593250
250 mm Beige Polyester Polyethylene copolymer
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
Safety data sheet
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
Variable Sd value of the membrane provides particularly good drying of the joint


  • Reduces the risk of building damage caused by moisture and mould in structure

  • Increases efficiency of the insulation material


Extremely wide range of applications


  • Tape can be used for internal or external sealing

  • Double-sided adhesive strip allows the tape to be used on both sides or on alternate sides


Fully self-adhesive with extremely strong, solvent-free acrylic adhesive



High-quality, flexible fleece makes it very easy to use



Suitable for quality-controlled assembly in accordance with the requirements of the RAL-Gütegemeinschaft für Fenster und Haustüren [RAL German Quality Control Association for Windows and Doors]



Can be plastered over

Notice

On mineral and highly absorbent surfaces, use primer spray or butyl/bitumen primer.



Universal window sealing tape Euraseal U-300 can be combined:


  • Interior: Universal window sealing tape Euraseal U-300/Exterior: VKP®Plus

  • Interior: Perfect neutral silicone/Exterior: Euraseal universal window sealing tape U-300

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.