Machine tap HSCo Multi Performance through hole DIN 371/376
Machine tap HSCo Multi Performance through hole DIN 371/376 - 1
Machine tap HSCo Multi Performance through hole DIN 371/376 - 2
Machine tap HSCo Multi Performance through hole DIN 371/376 - 3
Machine tap HSCo Multi Performance through hole DIN 371/376 - 4
Machine tap HSCo Multi Performance through hole DIN 371/376 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Machine tap HSCo Multi Performance through hole DIN 371/376

The high-performance screw tap with the newly-developed generation of shanks (a combination of polygon and straight shank (Ø M4–M12)) for versatile use with almost all machines and materials, such as conventional steels, stainless steels (e.g. V2A, V4A), titanium, heat-resistant and high-strength steels of up to 1200 N/mm² strength and casting materials. Also suitable for non-ferrous metals, such as aluminium, aluminium alloys, bronze and plastics.

  • Thread type: Metric thread
  • Material to be processed: Steel, Cast metal, Stainless steel, Titanium, Special alloy, Hard and tough material, Non-ferrous metal
  • Hole type: Clearance hole ≤ 3xD
  • Suitable for machine type: Drill, Cordless screwdrivers, Milling/drill center, Pedestal drilling machine
  • Quality: ZEBRA-Premium
  • Cutting material: HSCo
  • Surface: Vaporised
  • Form: B
  • Twist angle: 0°
  • Tolerance of screw taps: ISO 2X (6HX)
  • Suitable for tensile strength up to: 1200 N/mm²
  • Service life (points system): 4 of 4 points
  • Trueness to gauge (points system): 4 of 4 points
  • Versatility (points system): 4 of 4 points
  • Cutting behaviour (points system): 4 of 4 points
  • Chip formation (points system): 4 of 4 points
  • Material sub-group: General structural steels, Non-alloyed tempering steels, Alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Special alloys, Hardox, Spring steels, Copper, low-alloyed, Bronze, long-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic, Aluminium alloys, Aluminium, Aluminium casting alloys (<10% silicon), Aluminium wrought alloys

See product details

Available in 14 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Pitch Thread length (metric thread) Length Quantity PU
price/PU
0658700600
M6 1 mm 16 mm 80 mm
0658700400
M4 0.7 mm 12 mm 63.0 mm
0658700300
M3 0.5 mm 10 mm 56.0 mm
0658700500
M5 0.8 mm 14 mm 70.0 mm
0658700800
M8 1.25 mm 17 mm 90.0 mm
0658701000
M10 1.5 mm 20 mm 100.0 mm
0658701400
M14 2.0 mm 26 mm 110.0 mm
1 pcs
0658700200
M2 0.4 mm 8 mm 45.0 mm
0658700250
M2,5 0.45 mm 9 mm 50.0 mm
0658701200
M12 1.75 mm 24 mm 110.0 mm
1 pcs
0658701600
M16 2.0 mm 26 mm 110.0 mm
1 pcs
0658702000
M20 2.5 mm 32 mm 140.0 mm
1 pcs
0658702400
M24 3.0 mm 36 mm 160.0 mm
1 pcs
0658703000
M30 3.5 mm 40 mm 180.0 mm
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
Flexible use in cordless screwdrivers and hand-held, pillar and upright drills


The polygon shaft prevents slipping in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage.



Suitable for conventional applications, such as in CNC machining centres with collect chucks or compensation chucks


Retention of the straight shaft with square mount



Can be used reliably with almost all materials


Newly-developed tool geometry with a reduced rake angle, optimised clearance angle and micro-geometry



Outstanding performance


  • Up to three times longer service life than all uncoated Würth machine taps

  • Excellent chip removal, prevention of chip bird nesting


Available exclusively from Würth

Notice
  • Sufficient coolant and lubricant must be added when cutting threads.

  • For the machine tap/material assignments, see the overview tables