Pipe clamp TIPP® Robust - C2C
Pipe clamp TIPP<SUP>®</SUP> Robust - C2C - 1
Pipe clamp TIPP<SUP>®</SUP> Robust - C2C - 2
Pipe clamp TIPP<SUP>®</SUP> Robust - C2C - 3
Pipe clamp TIPP<SUP>®</SUP> Robust - C2C - 4

For detailed information, other images and documents, please select individual articles from the following table.

Pipe clamp TIPP® Robust - C2C

Two-screw clamp for higher load requirements in heating system construction, plumbing installations, plant construction, machine building and pipeline construction

  • Material: Steel
  • Min./max. temperature resistance: -30 to 100 °C
  • Fire protection certified: Yes
  • Material of the sound insulation: EPDM - Ethylene propylene diene terpolymer natural rubber
  • Ultraviolet resistance: Yes
  • Halogen-free: Yes
  • Resistance against: Alcoholic solutions, Aging, Ozone, Diluted acids and lyes
  • Chlorine-free: Yes
  • Silicone-free: Yes
  • Surface: Zinc plated
  • Thread type: Metric thread
  • DIN: 4109

See product details

Available in 30 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. grip range Length Connection thread Metal-band width Quantity PU
price/PU
0543210018
14-18 mm 69 mm M8 x M10 25 mm
50 pcs
0543210028
24-28 mm 80 mm M8 x M10 25 mm
50 pcs
0543210023
19-23 mm 74.5 mm M8 x M10 25 mm
50 pcs
0543210052
47-52 mm 105 mm M10 x M12 25 mm
20 pcs
0543210033
29-33 mm 85 mm M8 x M10 25 mm
50 pcs
0543210106
100-106 mm 160 mm M10 x M12 30 mm
20 pcs
0543210116
108-116 mm 169.5 mm M10 x M12 30 mm
20 pcs
0543210058
53-58 mm 111 mm M10 x M12 25 mm
20 pcs
0543210145
138-145 mm 199 mm M10 x M12 30 mm
20 pcs
0543210137
131-137 mm 191 mm M10 x M12 30 mm
20 pcs
0543210194
188-194 mm 248.5 mm M10 x M12 30 mm
10 pcs
0543210171
165-171 mm 225 mm M10 x M12 30 mm
20 pcs
0543210162
156-162 mm 216 mm M10 x M12 30 mm
20 pcs
0543210225
219-225 mm 306 mm M10 x M12 40 mm
10 pcs
0543210214
205-214 mm 295 mm M10 x M12 40 mm
10 pcs
0543210250
244-250 mm 331 mm M10 x M12 40 mm
10 pcs
0543210273
267-273 mm 354 mm M10 x M12 40 mm
10 pcs
0543210304
297-304 mm 385 mm M10 x M12 40 mm
10 pcs
0543210328
320-328 mm 409 mm M10 x M12 40 mm
10 pcs
0543210045
40-45 mm 97.5 mm M10 x M12 25 mm
20 pcs
0543210065
60-65 mm 118 mm M10 x M12 25 mm
20 pcs
0543210078
73-78 mm 131.5 mm M10 x M12 30 mm
20 pcs
0543210129
124-129 mm 183 mm M10 x M12 30 mm
20 pcs
0543210093
88-93 mm 147 mm M10 x M12 30 mm
20 pcs
0543210203
196-203 mm 257.5 mm M10 x M12 30 mm
10 pcs
0543210085
79-85 mm 138.5 mm M10 x M12 30 mm
20 pcs
0543210185
175-185 mm 240.5 mm M10 x M12 30 mm
10 pcs
0543210285
275-285 mm 362 mm M10 x M12 40 mm
10 pcs
0543210320
310-320 mm 399 mm M10 x M12 40 mm
10 pcs
0543210073
65-73 mm 128 mm M10 x M12 25 mm
20 pcs
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
2 sealing plugs


Better adaptation to the tolerances of the pipe dimensions



Locking screw with self-locking bolt


Screw secured against falling out of the thread



Cropped locking tab (up to tension range of 196–203 mm)


Larger opening angle, easier to insert pipe.



Rubber Insert


  • For DIN 4109

  • Ozone-resistant in accordance with DIN 53509-1 or ISO 1431/1

  • Ageing-resistant in accordance with DIN 53508

  • Not resistant to oils, greases and fuels


Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

Dimensions given are for smallest possible pipe diameter for each individual size of clamp.