Plastic chain
Plastic chain - 1
Plastic chain - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic chain

For blocking off, securing and use as rain run-off chains

  • Colour: Red-white
  • Length: 25 m
  • Material: PP - Polypropylene

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length of link (internal) Number of chain links until the colour changes External width Quantity PU
price/PU
0899610612
6 mm 42 mm 6 PCS 22 mm
1 pcs
0899610812
8 mm 62 mm 4 PCS 30 mm
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
  • Rust-proof

  • No sharp edges

  • Lightweight

  • Washable

  • Anti-magnetic

  • Does not conduct electricity

  • Abrasion-resistant

  • High weather and UV resistance as well as high degree of colour fastness; -10°C to +50°C
Notice

Not suitable for hanging heavy parts