Expander

For detailed information, other images and documents, please select individual articles from the following table.

Expander

Red expander cord with one plastic hook and one steel hook. Can be shortened to required length using shortening hook. Maximum: 800 mm.

  • Max. length: 800 mm
  • Diameter: 8 mm
  • Max. tensile force: 200 N
  • Colour: Red
  • Min. temperature resistance: 0 °C
  • Max. temperature resistance: 70 °C

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length Diameter Max. tensile force Colour Quantity PU
price/PU
0880240190
800 mm 8 mm 200 N Red
4 pcs
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
Self-tightening


When under strain, the shortened expander cord tightens itself



Holds up to 200 N



Easy to adjust


The cord can be quickly and easily adjusted to the required length



Easy to return to original length



  • Polypropylene cord

  • Natural rubber inner material

  • Metal hook breaking load: 200 N

  • Plastic hook breaking load: 500 N