Rubber/metal buffer Type C - C2C
Rubber/metal buffer Type C - C2C - 1
Rubber/metal buffer Type C - C2C - 2
Rubber/metal buffer Type C - C2C - 3
Rubber/metal buffer Type C - C2C - 4

For detailed information, other images and documents, please select individual articles from the following table.

Rubber/metal buffer Type C - C2C

To prevent transmission of vibrations (e.g. machine vibrations to anchoring)

  • Min./max. temperature resistance: -40 to 80 °C
  • Surface: Zinc plated
  • Shore A hardness: 55
  • Material: Rubber
  • Max. tensile strength: 250 N/mm²
  • Property class: 4.6
  • Ultraviolet resistance: Yes
  • Resistance against: Oxidation, Weather, Lye, Water
  • Max. longitudinal elongation: 500 %
  • Min. temperature resistance: -40 °C
  • Thread type: Metric thread
  • Max. temperature resistance: 80 °C

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thread type x nominal diameter Height Outer diameter Depth Quantity PU
price/PU
0862800020
M6 20 mm 20 mm 6 mm
4 pcs
0862800021
M8 20 mm 30 mm 8 mm
4 pcs
0862800023
M10 30 mm 50 mm 10 mm
0862800022
M8 30 mm 40 mm 8 mm
4 pcs
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
Elasticated support


Made of natural rubber, especially suited for supporting light and medium-weight systems without extensive dynamic loading



Cradle to Cradle®-certified


  • Upgrading the building using non-hazardous materials

  • Wider range of application for GreenBuilding and building certification in accordance with LEED®, BREEAM® and DGNB
Notice

The majority of rubber/metal elements are intended for pressurised loads. Installation positions where tensile and shear stresses are dominant should be avoided.



Not suitable for petrol, benzene, solvents, oils, greases and acids