LED built-in light
LED built-in light - 1
LED built-in light - 2

For detailed information, other images and documents, please select individual articles from the following table.

LED built-in light

With 16 SMD LEDs and clamp fastening

  • Lamp type: LED
  • Nominal voltage: 12 V/DC
  • Type of assembly: For embedding
  • Material of the housing: Plastic
  • Colour of housing: Silver
  • Material of lens: Plastic
  • Power rating: 2.58 W
  • Outer diameter: 75 mm
  • Installation diameter: 68 mm
  • Connection type: Plug-in system LED A
  • Cable length: 1.8 m
  • IP protection class: IP 20
  • Protection class: Protection class III/safety extra-low voltage

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colour of light Colour temperature Height Luminous flux Quantity PU
price/PU
0976501021
Warm white (WW) 3000 K 15 mm 91.8 lm
1 pcs
0976501022
Cold white (CW) 6000 K 13 mm 93.2 lm
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
This plastic and aluminium luminaire is available with an installation diameter of 69 mm in the light colour variants warm white (3000 K) and cold white (6000 K).


Their 16 SMD LEDs and beam angle of 120° make them ideal for ambient lighting of areas and window displays. A 1.8 m connection cable is included in the scope of delivery.

Dimensions subject to change. Subject to technical changes!