Mounting block

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Mounting block

Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows.

  • Width: 60 mm
  • Length: 40 mm
  • Material: PP - Polypropylene

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Thickness Colour Width Length Quantity PU
price/PU
0875604015
1.5 mm White 60 mm 40 mm
500 pcs
0875604030
3 mm Red 60 mm 40 mm
500 pcs
0875604050
5 mm Green 60 mm 40 mm
500 pcs
0875604100
10 mm Brown 60 mm 40 mm
250 pcs
0875604010
1 mm Beige 60 mm 40 mm
500 pcs
0875604020
2 mm Blue 60 mm 40 mm
500 pcs
0875604040
4 mm Yellow 60 mm 40 mm
500 pcs
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
Versatile


To ensure correct load transfer when installing windows and doors or for levelling and aligning interior fittings and drywall elements. Würth mounting blocks are a universal aide for spacing and levelling work.



Height adjustable


The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm; 3 mm; 5 mm and 10 mm



Extremely resilient


The solid cast blocks made from polypropylene (PP) have a compressive strength of over 16 tonnes* and are extremely robust


*Calculation: 60 x 40 mm = 2400 mm² x 70 N/mm² = 168,000 N = 16,480 kg

Notice

The load-bearing strength of the substrate in question is critical for calculating the compressive strength, as well as the load-bearing strength of the block.