Container tarpaulin
Container tarpaulin - 1
Container tarpaulin - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Container tarpaulin

DEKRA-certified

  • Coating weight per m²: 220 g
  • Material: PE - Polyethylene

See product details

Available in 11 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Width Suitable for container volume Colour Quantity PU
price/PU
0880310750
7.5 m 3.1 m 30 m³ (2.5 x 6.8 m) Green
1 pcs
0880310700
7 m 3.1 m 12 m³ (2.5 x 6.3 m), 18 m³ (2.5 x 6.3 m), 20 m³ (2.5 x 6.3 m) Green
1 pcs
0880310800
8 m 3.1 m 38 m³ (2.5 x 7.3 m), 40 m³ (2.5 x 7.3 m) Green
1 pcs
0880230500
5 m 2.3 m 10 m³ (1.7 x 4.5 m) Green
1 pcs
0880230451
4.5 m 2.3 m 7 m³ (1.7 x 4 m) Red
1 pcs
0880230501
5 m 2.3 m 10 m³ (1.7 x 4.5 m) Red
1 pcs
0880230551
5.5 m 2.3 m 10 m³ (1.7 x 4.5 m) Red
1 pcs
0880310701
7 m 3.1 m 12 m³ (2.5 x 6.3 m), 18 m³ (2.5 x 6.3 m), 20 m³ (2.5 x 6.3 m) Red
1 pcs
0880310751
7.5 m 3.1 m 30 m³ (2.5 x 6.8 m) Red
1 pcs
0880310801
8 m 3.1 m 38 m³ (2.5 x 7.3 m), 40 m³ (2.5 x 7.3 m) Red
1 pcs
0880310851
8.5 m 3.1 m 38 m³ (2.5 x 7.8 m), 40 m³ (2.5 x 7.8 m) Red
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
Safety data sheet
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
Air-permeable material



Material:

PE monofilament non-woven fabric



Grammage:

220 g/m



Easy to fold (soft)



Eyelets every 40 cm



Supplied with bungee cord


Ready to use!