Separating layer WÜTOP® Metall SK

For detailed information, other images and documents, please select individual articles from the following table.

Separating layer WÜTOP® Metall SK

WÜTOP Metall SK is a vapour-permeable, elastic and self-adhesive separating layer for non-self-supporting metal cladding.

  • Version: With double-sided self-adhesive strips
  • Coating weight per m²: 450 g
  • Length of roll: 24 m
  • Roll width: 1.5 m
  • Area: 36 m²
  • Material: PP - Polypropylene
  • Building material class/conditions: E / in accordance with DIN EN 13501-1
  • Air layer thickness equivalent to water-vapour diffusion/conditions: 0.045 m / in accordance with DIN EN 12572 C
  • Resistance to penetration of water: W1
  • Resistance to tear propagation (longitudinal): 185 N
  • Resistance to tear propagation (transverse): 160 N
  • Longitudinal tensile force per 50 mm: 300 N
  • Transverse tensile force per 50 mm: 250 N
  • Stretch capacity/conditions: 77 % / in accordance with DIN EN 12311-1

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Version Coating weight per m² Length of roll Roll width Quantity PU
price/PU
0681001072
With double-sided self-adhesive strips 450 g 24 m 1.5 m
36 m2
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
Reliability


  • The approx. 8 mm thick nonwoven top layer reliably protects the membrane against corrosion and reduces annoying drumming caused by rain or hail.

  • The sd value of approx. 0.04 allows residual moisture present in the rafters or formwork to be released to the outside in a controlled manner.

  • The adhesive strips are used to bond overlaps.


Technology


  • 3-layer, vapour-permeable, polypropylene roof protection film with laminated nonwoven top layer

  • Equipped with double-sided self-adhesive, acrylate-based strips


Saves time and money


Easy and fast installation thanks to integrated adhesive strips

Notice

Please refer to the current German Central Association of the Roofing Trade directives and instructions for laying this product