Wago screwless connection terminal

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Wago screwless connection terminal

For all types of copper wire

  • Min./max. wire cross section: 0.08-4 mm²
  • Nominal current: 32 A
  • Min./max. wire-stripping length: 9-10 mm
  • Nominal voltage: 400 V
  • Max. ambient temperature: 40 °C
  • T identification according to EN 60998: T85
  • Flammability: Self-extinguishing in accordance with UL94 V2
  • Material of the housing: Polyamide 6.6
  • Colour: Dark grey

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of ladders Min./max. wire cross section Nominal current Min./max. wire-stripping length Quantity PU
price/PU
0556100003
3 PCS 0.08-4 mm² 32 A 9-10 mm
50 pcs
0556100005
5 PCS 0.08-4 mm² 32 A 9-10 mm
50 pcs
0556100002
2 PCS 0.08-4 mm² 32 A 9-10 mm
100 pcs
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
Safety data sheet
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
Clamping range for fine-wire conductors


0.08–4.0 mm² (rated current 32 A)



Clamping range for single-wire and multi-wire conductors:


0.08–2.5 mm² (rated current 24 A)



Test opening for voltage testers