Reusable cover fleece

For detailed information, other images and documents, please select individual articles from the following table.

Reusable cover fleece

Offers universal protection for flooring during painting and renovation work

  • Material: 60% cotton, 40% synthetic fibre
  • Colour: Grey flecked
  • Roll width: 1 m
  • Length of roll: 50 m
  • Coating weight per m²: 300 g
  • Product weight (per item): 15000 g
  • Thickness: 1.9 mm

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Material Colour Roll width Length of roll Quantity PU
price/PU
0818050100
60% cotton, 40% synthetic fibre Grey flecked 1 m 50 m
50 pcs
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
Long service life, can be used multiple times



Highly absorbent. Film coating means that leaks do not penetrate downwards


  • This prevents leaks from running and smearing

  • Dirt on shoes and clothing is not transferred to other areas.


100% hold


Non-slip membrane on the underside



Easy to lay out and cut



Environmentally friendly


Product is made from natural raw materials, making it easy to dispose of.

Notice

The product should be positioned with the side of the fleece that is covered with a film facing the floor.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.