Plastic frame anchor W-UR F 10 hexagon screw and pressed-on washer, galvanised steel
Plastic frame anchor W-UR F 10 hexagon screw and pressed-on washer, galvanised steel - 1
Plastic frame anchor W-UR F 10 hexagon screw and pressed-on washer, galvanised steel - 2

For detailed information, other images and documents, please select individual articles from the following table.

Plastic frame anchor W-UR F 10 hexagon screw and pressed-on washer, galvanised steel

With countersunk screw, zinc-plated steel. Approved for high loads in concrete, aerated concrete and masonry.

  • Anchor diameter: 10 mm
  • Nominal drill-bit diameter (d 0): 10 mm
  • Through-hole in the component to be connected (d f): 10.5 mm

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Anchor length (l) Max. attachment height (t fix) Anchor diameter Nominal drill-bit diameter (d 0) Quantity PU
price/PU
0912810601
80 mm 10 mm 10 mm 10 mm
40 pcs
0912810602
100 mm 30 mm 10 mm 10 mm
40 pcs
0912810603
115 mm 45 mm 10 mm 10 mm
0912810605
160 mm 90 mm 10 mm 10 mm
40 pcs
0912810604
135 mm 65 mm 10 mm 10 mm
40 pcs
0912810606
185 mm 115 mm 10 mm 10 mm
40 pcs
0912810607
200 mm 130 mm 10 mm 10 mm
40 pcs
0912810608
230 mm 160 mm 10 mm 10 mm
40 pcs
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
Safety data sheet
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
Anchorage via friction locking between wall plug body and anchoring base



Wall plug body made of high-quality polyamide



Push-through installation



Immediate load-bearing capacity — no waiting



Virtually no movement of the wall plug body


  • Low screw-in torque of the plug screw

  • "Slight" spreading of the anchor


High load-bearing capacities; expansion in four directions



The hammer-in stop prevents premature expansion of the anchor during installation



Low assembly workload


Pre-assembled wall plug body and special screw



Does not require an additional U washer and prevents contact corrosion



Improved load transfer in solid and hollow construction materials



Installation temperatures:


  • Temperature of anchoring base: ≥ –20°C

  • Temperature of wall plug body: > 0°C
Notice
  • Drill perforated and hollow blocks with a rotary drill (without impact mechanism)

  • For anchoring in solid brick and solid sand-lime brick, we recommend that you perform pull-out tests due to the differences in brick manufacturing.

  • Drill cuttings must be removed from the drill hole
Proof of Performance

European Technical Approval: Multiple attachment of non-load-bearing systems in concrete and masonry


W-UR 10 (steel-galvanised, stainless steel): European Technical Approval ETA-08/0190 for multiple attachment of non-load-bearing systems in concrete and masonry


Wall plug body made of high-quality polyamide


Fire-resistance, concrete: Tensile and transverse loads, R30, R60, R90, R120 (in accordance with Technical Report TR 020)


Fire-resistance, masonry: Tensile load: F30 (solid sand-lime brick, solid brick, hollow sand-lime brick)


Fire-resistance, masonry: Transverse load: F30, F60, F90, F120 (vertically perforated brick, hollow sand-lime brick, solid brick, aerated concrete)