ELMO® connection terminal, screwless Compact plus
ELMO<SUP>®</SUP> connection terminal, screwless Compact plus - 0
ELMO<SUP>®</SUP> connection terminal, screwless Compact plus - 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ELMO® connection terminal, screwless Compact plus

Rigid copper wires can be inserted without opening the more user-friendly activation lever.

  • Wire cross section rigid min./max.: 0.2-4 mm²
  • Wire cross section flexible min./max.: 0.34-4 mm²
  • Nominal current: 32 A
  • Wire-stripping length: 11 mm
  • Nominal voltage: 450 V
  • Max. ambient temperature: 85 °C
  • T identification according to EN 60998: T85
  • Flammability: Self-extinguishing in accordance with UL94 V2
  • Material of the housing: Polycarbonate

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of ladders Colour Wire cross section rigid min./max. Wire cross section flexible min./max. Quantity PU
price/PU
05561172
2 PCS Transparent, Red 0.2-4 mm² 0.34-4 mm²
100 pcs
05561173
3 PCS Transparent, Orange 0.2-4 mm² 0.34-4 mm²
100 pcs
05561175
5 PCS Transparent, Yellow 0.2-4 mm² 0.34-4 mm²
50 pcs
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
Safety data sheet
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
Better grip


Grooved surface for improved grip for more user comfort



Test openings for voltage testers