Stainless steel cleaning cloth
Stainless steel cleaning cloth - 1
Stainless steel cleaning cloth - 2

For detailed information, other images and documents, please select individual articles from the following table.

Stainless steel cleaning cloth

For simple, fast cleaning and polishing of metal surfaces. NSF-certified

  • Chemical basis: Aliphatic hydrocarbon
  • Smell/fragrance: Lemon
  • AOX-free: Yes
  • Silicone-free: Yes
  • Shelf life from production: 24 Month
  • Number of cloths: 30 PCS
  • Width x length: 27 cm x 32 cm
  • Container: Bucket

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Smell/fragrance AOX-free Silicone-free Quantity PU
price/PU
089312130
Aliphatic hydrocarbon Lemon Yes Yes
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
Outstanding cleaning performance on almost all metals


  • Effortlessly and gently removes stains, grease, fingerprints, deposits and heavy soiling.

  • Suitable for universal use.

  • Suitable for everyday use.


Specialist cloth structures


Cleaning (coarse side) and polishing (soft side) in one product.



Lasting protection for the surface


  • Prevents water stains and corrosion.

  • Saves time — no further polishing required.


Treats and protects


  • Longer service life for the surface.

  • Refreshes, protects and preserves the shine of stainless steel.


Pleasant citrus aroma


No unpleasant odour while working.



Ready-to-use cloths


Fast, simple cleaning.



Silicone-free

Proof of Performance

NSF C1-registered (no. 150177), corresponds to C1 requirements.

The usage instructions are recommendations based on the tests we have conducted and on our experience; we advise conducting your own tests before each application. Due to the wide range of applications and of storage and usage conditions, we cannot guarantee a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no liability is assumed in relation to the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.