Rigid electrical installation pipe WPKu-EM-F
Rigid electrical installation pipe WPKu-EM-F - 0
Rigid electrical installation pipe WPKu-EM-F - 1

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Rigid electrical installation pipe WPKu-EM-F

With formed-on sleeve on one side

  • Classification code for electrical conduit: 3321
  • Load force at 5 cm: 750 N
  • Impact resistance at 100 mm: 2 kg
  • Min./max. temperature conditions: -5 to 60 °C
  • Version: With formed-on sleeve on one side
  • Colour: Grey
  • Material: Polyvinyl chloride - PVC hard
  • Flame-retardant: Yes
  • Halogen-free: No

See product details

Available in 12 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Outer diameter Internal diameter Length of rod Classification code for electrical conduit Quantity PU
price/PU
0975245016
16 mm 13.4 mm 3 m 3321
111 m
0975245020
20 mm 17.1 mm 3 m 3321
111 m
0975245025
25 mm 21.7 mm 3 m 3321
57 m
0975245032
32 mm 28.6 mm 3 m 3321
57 m
0975245040
40 mm 36 mm 3 m 3321
21 m
0975245050
50 mm 45.9 mm 3 m 3321
21 m
0975245063
63 mm 58.8 mm 3 m 3321
21 m
0975246016
16 mm 13.4 mm 2 m 3321
74 m
0975246020
20 mm 17.1 mm 2 m 3321
74 m
0975246025
25 mm 21.7 mm 2 m 3321
38 m
0975246032
32 mm 28.6 mm 2 m 3321
38 m
0975246040
40 mm 36 mm 2 m 3321
14 m
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
Safety data sheet
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
Proof of Performance

VDE 0605 and DIN EN 61386-21