Standard car windscreen wiper

For detailed information, other images and documents, please select individual articles from the following table.

Standard car windscreen wiper

With premounted multi-adapter

See product details

Available in 15 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Length in inches Quantity PU
price/PU
0848070425
425 mm 17 in
0848070280
280 mm 11 in
0848070300
300 mm 12 in
0848070325
325 mm 13 in
0848070350
350 mm 14 in
0848070450
450 mm 18 in
0848070400
400 mm 16 in
0848070380
380 mm 15 in
0848070475
475 mm 19 in
0848070525
525 mm 21 in
0848070500
500 mm 20 in
0848070550
550 mm 22 in
0848070600
600 mm 24 in
0848070650
650 mm 26 in
0848070700
700 mm 28 in
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
Safety data sheet
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
Resealable individual packaging


  • Lengths can be individually customised

  • Low storage costs and minimal space requirement


Robust metal bar system


  • Individual joints connected via stainless steel rivets

  • High resistance to weathering

  • Stainless steel pin joints in plastic casing

  • Quiet wiper blade behaviour on the windscreen


Refillable (replacement rubber wiper blade)


  • Optimised storage costs

  • Protecting resources (environment)


Scope of delivery:


1x windscreen wiper with profile edge protection including preinstalled multi-adapter and 9 x 3 U-clip adapters for high market coverage

Notice

Safety:


Make sure that the windscreen is free of oil, wax, tar and other soiling, so that the service life is not negatively affected.


Tip:


Always lay a protective material on the windscreen when mounting.


Installation:


For aerodynamic reasons (spoiler function), it must be ensured during mounting that the punched logo on the wiper blade faces the engine hood.