Mounting bracket VWM
Mounting bracket VWM  - 1
Mounting bracket VWM  - 2
Mounting bracket VWM  - 3
Mounting bracket VWM  - 4

For detailed information, other images and documents, please select individual articles from the following table.

Mounting bracket VWM

VWM mounting bracket with insulation block for the VWM pre-wall installation system for installing windows in front of the supporting wall in the insulation layer.

  • Material: Functional material based on PU rigid foam
  • Colour: Beige
  • Building material class/conditions: E / in accordance with DIN EN 13501-1
  • Heat conductance λ / conditions: 0.096 W/(m*K) / in accordance with DIN EN 12667
  • Min./max. temperature resistance: -50 to 100 °C
  • Resistance against: Rot, Humidity, Fungi, Termite, Common building materials, Rotting
  • Load-carrying capacity per m: 200 kg
  • Shelf life from production/conditions: 24 Month / dry storage area

See product details

Available in 5 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Dimension VWM Material thickness Average U-value Content (rm) Quantity PU
price/PU
0479742208
80 x 80 x 1200 mm 30 mm 0.51 W/(m²*K) 14.4 m
12 pcs
0479742214
140 x 90 x 1200 mm 30 mm 0.27 W/(m²*K) 9.6 m
8 pcs
0479742216
160 x 110 x 1200 mm 50 mm 0.27 W/(m²*K) 7.2 m
6 pcs
0479742218
180 x 110 x 1200 mm 50 mm 0.27 W/(m²*K) 4.8 m
4 pcs
0479742220
200 x 110 x 1200 mm 50 mm 0.27 W/(m²*K) 4.8 m
4 pcs
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
VWM mounting bracket made from PUR composite with a high load-bearing capacity



Comprehensively tested pre-wall installation system (system test by ift Rosenheim)


  • Overhang of 80 mm to 200 mm can be implemented

  • Simple integration into ETICS through insulation block (available separately), VWM mounting bracket can be directly plastered over

  • Reduction of constructive thermal bridges

  • Meets the requirements of the German energy saving ordinance (EnEV)

  • Mounting bracket can be used flexibly for different window sizes

  • Cutting of mounting bracket with conventional mitre saw

  • Simple assembly and attachment of window element

  • Secure load transfers on common application surfaces through combined bonded and mechanical attachment

  • Optimum and economical sealing of window connection joint within the level of the mounting bracket

  • Optimum noise protection

  • Window replacement in case of renovation or repair without damaging the façade/ETICS possible
Notice
  • Observe the RAL guidelines on assembly and planning of windows and house doors when planning and assembling (art. no. 5995 000 000).

  • Mount according to RAL guidelines Special Case 1. If there are any special requirements, it may be necessary to consider Special Case 2.

  • It is important to check that installation has been performed correctly for the specific construction conditions (e.g. weight of window casement, surface properties). When planning and selecting suitable fasteners, their properties (e.g. application surface, edge spacings, loads) need to be taken into account.

  • To attach fall-proof glazing in accordance with DIN 18008-4, additional suitable and approved securing systems such as the W-ABZ window installation rail (art. no. 0479 740 XXX) must be used. Alternatively, approval is required for each individual case.

  • Instructions for processing can be found in the processing guidelines/mounting instructions.

  • Technical data and other product documentation can be found in the online shop.
Proof of Performance

VWM pre-wall installation system test (ift Rosenheim, test report 16-000444-PR01)


  • Component testing and fitness for purpose testing for a mounting system in line with MO-02/1

  • Component testing and fitness for purpose testing for a sealing system in line with MO-01/1

  • Component test of mechanical reliability

  • Load-bearing capacity of the AMO- III spacing assembly screw in the VWM mounting bracket

  • Fire behaviour in accordance with EN 13501-1, class E


Component testing of the VWM pre-wall installation system (ift Rosenheim, test report 16-002416-PR01)


  • Two-leaf glazed plastic door, 1960 mm x 1960 mm, casement weight: 69 kg

  • Projection of 200 mm on masonry made of sand-lime brick

  • Must only be secured mechanically using a W-UR 10 plastic frame anchor

  • Additional vertical load: 800 N (class 4)

  • Wind load: class 3

  • Durability testing: 10,000 cycles (class 2)


Proof of joint sound insulation (ift Rosenheim, test report 15-000431.PR02)