Air-conditioning system cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Air-conditioning system cleaner

Easily cleans all cooling devices and air-conditioning systems in buildings of soot, dust, grease and oil, thereby providing longer service life and lower energy consumption.

  • Contents: 1000 ml
  • Weight of content: 1050 g
  • Smell/fragrance: Neutral
  • Colour: Yellowish
  • pH value: 13
  • Density: 1.05 g/cm³
  • Density conditions: at 20°C
  • Ratio of ingredients: 1:1
  • AOX-free: Yes
  • Silicone-free: Yes
  • Water-soluble: Yes

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Weight of content Smell/fragrance Colour Quantity PU
price/PU
0893117500
1000 ml 1050 g Neutral Yellowish
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
Excellent cleaning performance


Thanks to its excellent creeping properties, it also reaches inaccessible areas.



High degree of material compatibility


As no AOX or silicone are used.



Longer service life


As the system is cleaned of dust, dirt, soot and oil.

Notice

In providing this information, we want to ensure you receive the best advice based on our experience and the tests we perform. Preliminary testing is required!