Universal window sealing tape Euraseal U-100
Universal window sealing tape Euraseal U-100 - 1
Universal window sealing tape Euraseal U-100 - 2
Universal window sealing tape Euraseal U-100 - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal window sealing tape Euraseal U-100

Window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

  • Colour: Anthracite
  • Backing material: Polypropylene fleece
  • Material of the membrane: Polyethylene copolymer
  • Length of roll: 50 m
  • Min./max. processing temperature: 5 to 45 °C
  • Min./max. temperature resistance: -40 to 80 °C
  • Min. resistance against driving rain (pressure)/conditions: 600 Pa / in accordance with DIN EN 1027
  • Building material class/conditions: B2 / in accordance with DIN 4102, according to test certificate P-NDS04-779
  • Ultraviolet resistance: 3 months, outdoor weathering
  • Air layer thickness equivalent to water-vapour diffusion/conditions: 0.5 m / at 90% humidity
  • Shelf life from production/conditions: 12 Month / at 20°C

See product details

Available in 7 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width Colour Backing material Material of the membrane Quantity PU
price/PU
0875591300
300 mm Anthracite Polypropylene fleece Polyethylene copolymer
1 pcs
0875591070
70 mm Anthracite Polypropylene fleece Polyethylene copolymer
5 pcs
0875591100
100 mm Anthracite Polypropylene fleece Polyethylene copolymer
3 pcs
0875591140
140 mm Anthracite Polypropylene fleece Polyethylene copolymer
2 pcs
0875591200
200 mm Anthracite Polypropylene fleece Polyethylene copolymer
2 pcs
0875591250
250 mm Anthracite Polypropylene fleece Polyethylene copolymer
1 pcs
0875591350
350 mm Anthracite Polypropylene fleece Polyethylene copolymer
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
Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute


  • Reduces the risk of building damage caused by moisture and mould in structure

  • Increases efficiency of the insulation material


Extremely wide range of applications


  • Tape can be used for indoor and outdoor seals

  • Thanks to double-sided adhesion, the tape can be bonded either on the same side or the back

  • Simplified storage through reduced part diversity


Suitable for quality-controlled installation in accordance with the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements.


Thanks to the variable Sd value, the seal fulfils the principle of "sealed tighter on the inside than the outside"



Easy to plaster over on the rough, fleece-coated side

Notice

An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. A movement loop must be integrated, The perimeter bonding for floor-level elements with EPDM outdoor sealing tape must be carried out with EPDM sealing tape adhesive.



Universal window sealing tape Euraseal U-100 can be combined


  • Universal window sealing tape Euraseal U-100/exterior: VKP Plus

  • Indoors: Perfect neutral silicone/outdoors: Euraseal universal window sealing tape U-100

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.