Cordless angle grinder AWS 18-125 P Compact M-CUBE®
Cordless angle grinder AWS 18-125 P Compact M-CUBE<SUP>®</SUP> - 1
Cordless angle grinder AWS 18-125 P Compact M-CUBE<SUP>®</SUP> - 2
Cordless angle grinder AWS 18-125 P Compact M-CUBE<SUP>®</SUP> - 3
Cordless angle grinder AWS 18-125 P Compact M-CUBE<SUP>®</SUP> - 4
Cordless angle grinder AWS 18-125 P Compact M-CUBE<SUP>®</SUP> - 5
Cordless angle grinder AWS 18-125 P Compact M-CUBE<SUP>®</SUP> - 6

For detailed information, other images and documents, please select individual articles from the following table.

Cordless angle grinder AWS 18-125 P Compact M-CUBE®

Compact, powerful and brushless cordless angle grinder for moderate roughing and cutting work, developed by Würth to meet the requirements of craftsmen.

  • Nominal voltage: 18 V/DC
  • Thread type x spindle-thread diameter: M14
  • Max. idle speed: 11000 U/min(rpm)
  • Max. cutting disc diameter.: 125 mm
  • Weight of machine without rechargeable battery: 1.98 kg

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Rechargeable battery/battery capacity Nominal voltage Thread type x spindle-thread diameter Max. idle speed Quantity PU
price/PU
5701402000
0 Ah 18 V/DC M14 11000 U/min(rpm)
1 pcs
5701402005
5 Ah 18 V/DC M14 11000 U/min(rpm)
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
Continuous monitoring of the motor with feedback function


The LED on the gear head warns of overload. If the motor is overloaded for a long period or jammed, the electronic motor protection function switches the motor off.



Long motor service life


Efficient, low-maintenance, brushless EC motor with power reserves. A grille on the ventilation slots provides additional protection from chips.



Safe working


Dead man's switch and brake function ensure the disc stops quickly when the switch is released.



Rapid adaptation to different applications


Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover



Convenient, effortless work


Highly compact and ergonomic design with additional anti-vibration handle

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers


The current WÜRTH MASTERPLUS warranty conditions must be observed.

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.