Twist drill bit HSS DIN 338 type RW

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSS DIN 338 type RW

Aluminium professional drill for precision drilling in soft and long-chipping materials with a strength up to 600 N/mm² (e.g. aluminium and aluminium alloys ≤ 10% Si, zinc, copper, thermosetting plastics).

  • Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed: Non-ferrous metal
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Material sub-group: Aluminium, Aluminium alloys, Aluminium wrought alloys, Aluminium casting alloys (<10% silicon), Copper, low-alloyed, Plastics, duroplastic
  • Surface: Plain
  • Cutting material: HSS
  • Angle of the tip: 130 Degree
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 2 of 4 points
  • Service life (points system): 4 of 4 points
  • Drilling speed (point system): 4 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Versatility (points system): 1 of 4 points
  • Drilling behaviour (point system): 4 of 4 points
  • Self-centring: Yes
  • Max. drilling depth (D): 5xD

See product details

Available in 29 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Drilling depth Quantity PU
price/PU
0624110100
1 mm 34 mm 12 mm 5 mm
10 pcs
0624110150
1.5 mm 40 mm 18 mm 7.5 mm
10 pcs
0624110200
2 mm 49 mm 24 mm 10 mm
10 pcs
0624110250
2.5 mm 57 mm 30 mm 12.5 mm
10 pcs
0624110300
3 mm 61 mm 33 mm 15 mm
10 pcs
0624110330
3.3 mm 65 mm 36 mm 16.5 mm
10 pcs
0624110350
3.5 mm 70 mm 39 mm 17.5 mm
10 pcs
0624110400
4 mm 75 mm 43 mm 20 mm
10 pcs
0624110420
4.2 mm 75 mm 43 mm 21 mm
10 pcs
0624110450
4.5 mm 80 mm 47 mm 22.5 mm
10 pcs
0624110500
5 mm 86 mm 52 mm 25 mm
10 pcs
0624110550
5.5 mm 93 mm 57 mm 27.5 mm
10 pcs
0624110600
6 mm 93 mm 57 mm 30 mm
10 pcs
0624110650
6.5 mm 101 mm 63 mm 32.5 mm
10 pcs
0624110680
6.8 mm 109 mm 69 mm 34 mm
10 pcs
0624110700
7 mm 109 mm 69 mm 35 mm
10 pcs
0624110750
7.5 mm 109 mm 69 mm 37.5 mm
10 pcs
0624110800
8 mm 117 mm 75 mm 40 mm
10 pcs
0624110850
8.5 mm 117 mm 75 mm 42.5 mm
5 pcs
0624110900
9 mm 125 mm 81 mm 45 mm
5 pcs
0624110950
9.5 mm 125 mm 81 mm 47.5 mm
5 pcs
0624111000
10 mm 133 mm 87 mm 50 mm
5 pcs
0624111020
10.2 mm 133 mm 87 mm 51 mm
5 pcs
0624111050
10.5 mm 133 mm 87 mm 52.5 mm
1 pcs
0624111100
11 mm 142 mm 94 mm 55 mm
1 pcs
0624111150
11.5 mm 142 mm 94 mm 57.5 mm
1 pcs
0624111200
12 mm 151 mm 101 mm 60 mm
1 pcs
0624111250
12.5 mm 151 mm 101 mm 62.5 mm
1 pcs
0624111300
13 mm 151 mm 101 mm 65 mm
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
Highly accurate drilling


The robust twist drill with a short design ensures highly accurate drilling



Self-centring


The cross-ground finish ensures a good centring effect even on round materials, eliminating the need for centre punch marking/piloting



Long service life


HC (High Speed Cutting) grinding and the associated precise cutting geometry ensure consistent drilled hole quality while at the same time guaranteeing a high degree of precision and a long service life



Outstanding chip removal


The bare spiral groove ensures excellent chip removal from the drilled hole

Notice

See overview tables for drill/material assignments