Nexis ZD mounting plate
Nexis ZD mounting plate - 1
Nexis ZD mounting plate - 2
Nexis ZD mounting plate - 3
Nexis ZD mounting plate - 4
Nexis ZD mounting plate - 5
Nexis ZD mounting plate - 6

For detailed information, other images and documents, please select individual articles from the following table.

Nexis ZD mounting plate

With 3-point attachment

  • Number of mounting points: 3-point
  • Material: Steel / Die-cast zinc
  • Surface: Nickel plated

See product details

Available in 19 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Mounting plate height Type of assembly Number of mounting points Material Quantity PU
price/PU
F061073214
0 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F061073215
2 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F061073216
4 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F061073217
6 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F061073218
8 mm For Assy screws Ø 3.5 mm 3-point Steel / Die-cast zinc
F061073232
0 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F061073233
2 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F061073234
4 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F061073235
8 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F061073241
0 mm With 7.5 mm expansion bolt 3-point Steel / Die-cast zinc
F061073242
2 mm With 7.5 mm expansion bolt 3-point Steel / Die-cast zinc
F061073243
4 mm With 7.5 mm expansion bolt 3-point Steel / Die-cast zinc
F061073256
0 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
F061073257
2 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
F061073258
4 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
F061073259
6 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
F061073260
8 mm With Pre-mounted euroscrews, length 10.5 mm 3-point Steel / Die-cast zinc
F061073290
6 mm With Pre-mounted euroscrews, length 13.5 mm 3-point Steel / Die-cast zinc
F061073291
6 mm With 7.5 mm expansion bolt 3-point Steel / Die-cast zinc
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
For clip assembly of Nexis furniture hinges


Rapid, tool-free assembly and disassembly of furniture doors on unit



Height adjustment ±2.0 mm


Large adjustment range for counterbalancing fabrication tolerances



Secure connection to furniture side



Height adjustment via eccentric fitting, parallel to leading edge of cabinet



Depth adjustment via eccentric fitting


  • Simple adjustment of doors

  • Fastening screws do not need to be loosened for adjustment
Notice

Insert a third fastening screw (3.5 x 17) to ensure stability.

Specified dimensions not binding. Subject to technical changes!