VARIFIX® bracket set

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

VARIFIX® bracket set

For vibration-free mounting. Quick, time-saving mounting of refrigerators and air conditioning units.

  • Surface: Epoxy coating
  • Material: Steel
  • Vertical-section length: 400 mm
  • Material thickness: 2 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Support-arm length Max. loading weight Horizontal-se... Product weight (per item) Quantity PU
price/PU
0862423045
420 mm 80 kg 780 mm 2.520 kg
1 pcs
0862423046
465 mm 140 kg 780 mm 3.580 kg
1 pcs
0862423047
560 mm 140 kg 1000 mm 4.24 kg
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
Time-saving mounting


Simple snapping together/engaging of parts



Easy alignment


Integrated spirit level



Vertical struts can be adjusted to various positions along the horizontal strut