System case empty range 8.4.1
System case empty range 8.4.1 - 1
System case empty range 8.4.1 - 2

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System case empty range 8.4.1

Fitted with two system inserts

  • System dimensions: 8.4.1
  • Width x depth x height: 500 x 380 x 85 mm

See product details

Available in 8 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Number of compartments Product weight (per item) System dimensions Width x depth x height Quantity PU
price/PU
5581110101
10 PCS 2400 g 8.4.1 500 x 380 x 85 mm
1 pcs
5581110104
32 PCS 2400 g 8.4.1 500 x 380 x 85 mm
1 pcs
5581110100
6 PCS 2400 g 8.4.1 500 x 380 x 85 mm
1 pcs
5581110103
16 PCS 2400 g 8.4.1 500 x 380 x 85 mm
1 pcs
5581110102
8 PCS 2400 g 8.4.1 500 x 380 x 85 mm
1 pcs
5581110105
24 PCS 2500 g 8.4.1 500 x 380 x 85 mm
1 pcs
5581110106
4 PCS 2400 g 8.4.1 500 x 380 x 85 mm
1 pcs
5581110107
36 PCS 2400 g 8.4.1 500 x 380 x 85 mm
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
Ideal for storing small parts that are transported or stored in the case.