Twist drill bit HSCO DIN 338 type RN oxide

For detailed information, other images and documents, please select individual articles from the following table.

Twist drill bit HSCO DIN 338 type RN oxide

The precise high-performance drill for processing stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also suitable for general broader applications in steel with strength up to 1,000 N/mm² and in cast iron.

  • Suitable for machine type: Drill, Cordless screwdrivers, Pedestal drilling machine
  • Material to be processed: Steel, Cast iron, Stainless steel, Titanium
  • Quality: ZEBRA-Premium
  • Standard / drilling depth: DIN 338 / 5xD
  • Shank style: Cylindrical
  • Material sub-group: General structural steels, Non-alloyed tempering steels, Nitriding steels, Tool steels, High-speed steels, Cast iron, Ductile iron, Malleable cast iron, White cast iron, Stainless steels, sulphurated, Stainless steels, austenitic, Stainless steels, martensitic, Titanium, Titanium alloys, Spring steels, Magnesium alloys, Copper, low-alloyed, Bronze, short-chipping, Bronze, long-chipping, Brass, short-chipping, Brass, long-chipping, Plastics, duroplastic, Plastics, thermoplastic
  • Surface: Oxide finish
  • Cutting material: HSCo
  • Angle of the tip: 130 Degree
  • Suitable for drill (points system): 3 of 4 points
  • Suitable for cordless drills (points system): 3 of 4 points
  • Suitable for upright drilling machine (points system): 3 of 4 points
  • Suitable for milling-drilling centre (points system): 2 of 4 points
  • Service life (points system): 3 of 4 points
  • Drilling speed (point system): 3 of 4 points
  • Bore hole quality (point system): 4 of 4 points
  • Versatility (points system): 3 of 4 points
  • Drilling behaviour (point system): 3 of 4 points
  • Self-centring: Yes
  • Max. drilling depth (D): 5xD

See product details

Available in 137 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Diameter Length Chip flute length Drilling depth Quantity PU
price/PU
0626000100
1 mm 34 mm 12 mm 5 mm
10 pcs
0626000150
1.5 mm 40 mm 18 mm 7.5 mm
10 pcs
0626000200
2 mm 49 mm 24 mm 10 mm
10 pcs
0626000250
2.5 mm 57 mm 30 mm 12.5 mm
10 pcs
0626000260
2.6 mm 57 mm 30 mm 13 mm
10 pcs
0626000270
2.7 mm 61 mm 33 mm 13.5 mm
10 pcs
0626000280
2.8 mm 61 mm 33 mm 14 mm
10 pcs
0626000300
3 mm 61 mm 33 mm 15 mm
10 pcs
0626000310
3.1 mm 65 mm 36 mm 15.5 mm
10 pcs
0626000320
3.2 mm 65 mm 36 mm 16 mm
10 pcs
0626000330
3.3 mm 65 mm 36 mm 16.5 mm
10 pcs
0626000340
3.4 mm 70 mm 39 mm 17 mm
10 pcs
0626000350
3.5 mm 70 mm 39 mm 17.5 mm
10 pcs
0626000360
3.6 mm 70 mm 39 mm 18 mm
10 pcs
0626000370
3.7 mm 70 mm 39 mm 18.5 mm
10 pcs
0626000380
3.8 mm 75 mm 43 mm 19 mm
10 pcs
0626000390
3.9 mm 75 mm 43 mm 19.5 mm
10 pcs
0626000400
4 mm 75 mm 43 mm 20 mm
10 pcs
0626000410
4.1 mm 75 mm 43 mm 20.5 mm
10 pcs
0626000420
4.2 mm 75 mm 43 mm 21 mm
10 pcs
0626000430
4.3 mm 80 mm 47 mm 21.5 mm
10 pcs
0626000450
4.5 mm 80 mm 47 mm 22.5 mm
10 pcs
0626000480
4.8 mm 86 mm 52 mm 24 mm
10 pcs
0626000490
4.9 mm 86 mm 52 mm 24.5 mm
10 pcs
0626000500
5 mm 86 mm 52 mm 25 mm
10 pcs
0626000510
5.1 mm 86 mm 52 mm 25.5 mm
5 pcs
0626000520
5.2 mm 86 mm 52 mm 26 mm
5 pcs
0626000530
5.3 mm 86 mm 52 mm 26.5 mm
5 pcs
0626000540
5.4 mm 93 mm 57 mm 27 mm
5 pcs
0626000550
5.5 mm 93 mm 57 mm 27.5 mm
5 pcs
0626000570
5.7 mm 93 mm 57 mm 28.5 mm
5 pcs
0626000600
6 mm 93 mm 57 mm 30 mm
5 pcs
0626000610
6.1 mm 101 mm 63 mm 30.5 mm
5 pcs
0626000620
6.2 mm 101 mm 63 mm 31 mm
5 pcs
0626000170
1.7 mm 43 mm 23 mm 8.5 mm
10 pcs
0626000190
1.9 mm 46 mm 22 mm 9.5 mm
10 pcs
0626000210
2.1 mm 49 mm 24 mm 10.5 mm
10 pcs
0626000220
2.2 mm 53 mm 27 mm 11 mm
10 pcs
0626000230
2.3 mm 53 mm 27 mm 11.5 mm
10 pcs
0626000240
2.4 mm 57 mm 30 mm 12 mm
10 pcs
0626000290
2.9 mm 61 mm 33 mm 14.5 mm
10 pcs
0626000440
4.4 mm 80 mm 47 mm 22 mm
10 pcs
0626000470
4.7 mm 80 mm 47 mm 23.5 mm
10 pcs
0626000460
4.6 mm 80 mm 33 mm 23 mm
10 pcs
0626000560
5.6 mm 93 mm 57 mm 28 mm
5 pcs
0626000590
5.9 mm 93 mm 57 mm 29.5 mm
5 pcs
0626000740
7.4 mm 109 mm 69 mm 37 mm
5 pcs
0626000660
6.6 mm 101 mm 63 mm 33 mm
5 pcs
0626000730
7.3 mm 109 mm 69 mm 36.5 mm
5 pcs
0626000630
6.3 mm 101 mm 63 mm 31.5 mm
5 pcs
0626000580
5.8 mm 93 mm 57 mm 29 mm
5 pcs
0626000690
6.9 mm 109 mm 69 mm 34.5 mm
5 pcs
0626000940
9.4 mm 125 mm 81 mm 47 mm
1 pcs
0626000930
9.3 mm 125 mm 81 mm 46.5 mm
1 pcs
0626000920
9.2 mm 125 mm 81 mm 46 mm
1 pcs
0626000910
9.1 mm 125 mm 81 mm 45.5 mm
1 pcs
0626000890
8.9 mm 125 mm 81 mm 44.5 mm
1 pcs
0626000880
8.8 mm 125 mm 81 mm 44 mm
1 pcs
0626000860
8.6 mm 125 mm 81 mm 43 mm
1 pcs
0626000840
8.4 mm 117 mm 75 mm 42 mm
1 pcs
0626000830
8.3 mm 117 mm 75 mm 41.5 mm
1 pcs
0626000810
8.1 mm 117 mm 75 mm 40.5 mm
1 pcs
0626000790
7.9 mm 117 mm 75 mm 39.5 mm
5 pcs
0626000960
9.6 mm 133 mm 87 mm 48 mm
1 pcs
0626000770
7.7 mm 117 mm 75 mm 38.5 mm
5 pcs
0626000780
7.8 mm 117 mm 75 mm 39 mm
5 pcs
0626000760
7.6 mm 117 mm 75 mm 38 mm
5 pcs
0626000970
9.7 mm 133 mm 87 mm 48.5 mm
1 pcs
0626000980
9.8 mm 133 mm 87 mm 49 mm
1 pcs
0626000990
9.9 mm 133 mm 87 mm 49.5 mm
1 pcs
0626001030
10.3 mm 133 mm 87 mm 51.5 mm
1 pcs
0626001010
10.1 mm 133 mm 87 mm 50.5 mm
1 pcs
0626001060
10.6 mm 133 mm 87 mm 53 mm
1 pcs
0626001190
11.9 mm 151 mm 101 mm 59.5 mm
1 pcs
0626001110
11.1 mm 142 mm 94 mm 55.5 mm
1 pcs
0626001090
10.9 mm 142 mm 94 mm 54.5 mm
1 pcs
0626001130
11.3 mm 142 mm 94 mm 56.5 mm
1 pcs
0626001170
11.7 mm 142 mm 94 mm 58.5 mm
1 pcs
0626001420
14.2 mm 169 mm 114 mm 71 mm
1 pcs
0626001310
13.1 mm 151 mm 101 mm 65.5 mm
1 pcs
0626001290
12.9 mm 151 mm 101 mm 64.5 mm
1 pcs
0626000720
7.2 mm 109 mm 69 mm 36 mm
5 pcs
0626001040
10.4 mm 133 mm 87 mm 52 mm
1 pcs
0626001070
10.7 mm 142 mm 94 mm 53.5 mm
1 pcs
0626001080
10.8 mm 142 mm 94 mm 54 mm
1 pcs
0626001120
11.2 mm 142 mm 94 mm 56 mm
1 pcs
0626001140
11.4 mm 142 mm 94 mm 57 mm
1 pcs
0626001160
11.6 mm 142 mm 94 mm 58 mm
1 pcs
0626001180
11.8 mm 142 mm 94 mm 59 mm
1 pcs
0626001240
12.4 mm 151 mm 101 mm 62 mm
1 pcs
0626001220
12.2 mm 151 mm 101 mm 61 mm
1 pcs
0626001230
12.3 mm 151 mm 101 mm 61.5 mm
1 pcs
0626001280
12.8 mm 151 mm 101 mm 64 mm
1 pcs
0626001270
12.7 mm 151 mm 101 mm 63.5 mm
1 pcs
0626001260
12.6 mm 151 mm 101 mm 63 mm
1 pcs
0626001210
12.1 mm 151 mm 101 mm 60.5 mm
1 pcs
0626000640
6.4 mm 101 mm 63 mm 32 mm
5 pcs
0626000650
6.5 mm 101 mm 63 mm 32.5 mm
5 pcs
0626000670
6.7 mm 101 mm 63 mm 33.5 mm
5 pcs
0626000680
6.8 mm 109 mm 69 mm 34 mm
5 pcs
0626000700
7 mm 109 mm 69 mm 35 mm
5 pcs
0626000710
7.1 mm 109 mm 69 mm 35.5 mm
5 pcs
0626000750
7.5 mm 109 mm 69 mm 37.5 mm
5 pcs
0626000800
8 mm 117 mm 75 mm 40 mm
5 pcs
0626000820
8.2 mm 117 mm 75 mm 41 mm
1 pcs
0626000850
8.5 mm 117 mm 75 mm 42.5 mm
1 pcs
0626000870
8.7 mm 125 mm 81 mm 43.5 mm
1 pcs
0626000900
9 mm 125 mm 81 mm 45 mm
1 pcs
0626000950
9.5 mm 125 mm 81 mm 47.5 mm
1 pcs
0626001000
10 mm 133 mm 87 mm 50 mm
1 pcs
0626001020
10.2 mm 133 mm 87 mm 51 mm
1 pcs
0626001050
10.5 mm 133 mm 87 mm 52.5 mm
1 pcs
0626001100
11 mm 142 mm 94 mm 55 mm
1 pcs
0626001150
11.5 mm 142 mm 94 mm 57.5 mm
1 pcs
0626001200
12 mm 151 mm 101 mm 60 mm
1 pcs
0626001250
12.5 mm 151 mm 101 mm 62.5 mm
1 pcs
0626001300
13 mm 151 mm 101 mm 65 mm
1 pcs
0626001350
13.5 mm 160 mm 108 mm 67.5 mm
1 pcs
0626001400
14 mm 160 mm 108 mm 70 mm
1 pcs
0626001450
14.5 mm 169 mm 114 mm 72.5 mm
1 pcs
0626001500
15 mm 169 mm 114 mm 75 mm
1 pcs
0626001550
15.5 mm 178 mm 120 mm 77.5 mm
1 pcs
0626001600
16 mm 178 mm 120 mm 80 mm
1 pcs
0626001650
16.5 mm 184 mm 125 mm 82.5 mm
1 pcs
0626001700
17 mm 184 mm 125 mm 85 mm
1 pcs
0626001750
17.5 mm 191 mm 130 mm 87.5 mm
1 pcs
0626001800
18 mm 191 mm 130 mm 90 mm
1 pcs
0626001850
18.5 mm 198 mm 135 mm 92.5 mm
1 pcs
0626001900
19 mm 198 mm 135 mm 95 mm
1 pcs
0626001950
19.5 mm 205 mm 140 mm 97.5 mm
1 pcs
0626002000
20 mm 205 mm 140 mm 100 mm
1 pcs
0626000110
1.1 mm 36 mm 14 mm 5.5 mm
10 pcs
0626000140
1.4 mm 40 mm 18 mm 7 mm
10 pcs
0626000120
1.2 mm 38 mm 16 mm 6 mm
10 pcs
0626000130
1.3 mm 38 mm 16 mm 6.5 mm
10 pcs
0626000180
1.8 mm 46 mm 22 mm 9 mm
10 pcs
0626000160
1.6 mm 40 mm 18 mm 8 mm
10 pcs
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
Rapid drilling with perfect chip removal


Large chipping spaces and small core



Ideal for producing core drill holes


Highly precise tip grinding for precise drilling

Notice
  • The Ø 13.0 mm drill shank has been reduced to Ø 12.7 mm.

  • Also recommended in conventional steel if longer service life compared to uncoated HSS drills is a priority.

  • See overview tables for drill/material assignments