2C frame foam PURLOGIC® Fast
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 2
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 0
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 1
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 2
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 0
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 1
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 2
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 0
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 1
2C frame foam PURLOGIC<SUP>® </SUP>Fast - 2

For detailed information, other images and documents, please select individual articles from the following table.

2C frame foam PURLOGIC® Fast

2C cartridge foam for secure door frame installation

  • Chemical basis: Polyurethane prepolymer
  • Colour: Green
  • Smell/fragrance: Characteristic
  • Moulded density: 35 kg/m³
  • Conditions for moulded density: in released form, tested in accordance with Würth test methods
  • Cell structure: Fine
  • Cell structure conditions: tested in accordance with Würth test methods
  • Working life: 4 min
  • Tack-free after: 5 min
  • Conditions for being tack-free: at 23°C and 50% humidity
  • Can be cut after: 15 min
  • Conditions for ability to cut: at 23°C and 50% relative humidity
  • Full resilience: 1 h
  • Conditions for full resilience: at room temperature
  • Final spreading possible after: 60 min
  • Conditions for final spreading: at room temperature
  • Min./max. processing temperature: 10 to 25 °C
  • Min./max. ambient processing temperature: 10 to 25 °C
  • Min./max. surface processing temperature: 10 to 25 °C
  • Min./max. processing temperature for can: 10 to 25 °C
  • Min./max. temperature resistance: -40 to 80 °C
  • Max. short-term temperature resistance: 120 °C
  • Compression strength: 5 N/cm²
  • Compression strength conditions: based on DIN 53421, at 10% compression
  • Min. combined tension and shear resistance: 9 N/cm²
  • Conditions for combined tension and shear resistance: in accordance with DIN 53427
  • Elongation at break: 30 %
  • Yield (volume) approx.: 10 l
  • Conditions for yield: Tested in accordance with Würth test methods
  • Contents: 400 ml
  • Building material class: B2 - Normally inflammable
  • Building material class conditions: in accordance with DIN 4102
  • Resistance against: Aging
  • Shelf life from production: 12 Month
  • Conditions to maintain shelf life from production: upright and dry storage area

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Colour Smell/fragrance Moulded density Quantity PU
price/PU
0892144
Polyurethane prepolymer Green Characteristic 35 kg/m³
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
Safety data sheet
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
Efficient to work with


Reduces spreading time to 15 minutes, saving time and money



Good adhesive properties


Good adhesion to virtually all substrates found in construction



Stable foam structure


No pressure needed once spreading time is reached



Tested product features


  • Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210

  • Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612

  • Air permeability. Prevents draughts, in accordance with DIN 18055/EN 42

  • Water vapour permeability. Tested in accordance with DIN EN ISO 12572

  • Energy-saving as per EnEV. Heating cost savings of 9%, in accordance with DIN 18055/EN 42

  • General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1

  • EMICODE-certified


Fine-celled and uniform foam structure



Silicone- and solvent-free



Resistant to ageing

Notice

Does not adhere to polyethylene, silicone. PTFE and grease.


Primer should be applied to porous and absorbent surfaces. When installing door frames, make sure that counter-wedges and bracing are used at the setting points. The despreading time can increase significantly with damp building surfaces. Moisture does not need to be added (wetting the adhesive surfaces) with 2-component foams. Max. joint width 20 mm in accordance with IfT directive.



*Measured at 23°C and 50% humidity

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.