Vapour retarder WÜTOP® DB 2
Vapour retarder WÜTOP<SUP>® </SUP>DB 2 - 1
Vapour retarder WÜTOP<SUP>® </SUP>DB 2 - 2
Vapour retarder WÜTOP<SUP>® </SUP>DB 2 - 3
Vapour retarder WÜTOP<SUP>® </SUP>DB 2 - 4

For detailed information, other images and documents, please select individual articles from the following table.

Vapour retarder WÜTOP® DB 2

Vapour-permeable, moisture-regulating, airtight and easy-to-install vapour retarder for interior renovations and attic conversions. To be used in conjunction with vapour-permeable underlay membranes and roof protection films

  • Coating weight per m²: 116 g
  • Length of roll: 50 m
  • Number of rolls per pallet: 30 PCS
  • Min./max. temperature resistance: -40 to 80 °C
  • Resistance to penetration of water: W1
  • Resistance to tear propagation (longitudinal): 220 N
  • Resistance to tear propagation (transverse): 200 N
  • Longitudinal tensile force per 50 mm: 347 N
  • Transverse tensile force per 50 mm: 321 N

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Roll width Building material class/conditions Coating weight per m² Length of roll Quantity PU
price/PU
0681000004
1.5 m E / in accordance with DIN EN 13501-1 116 g 50 m
75 m2
0681000144
3 m 116 g 50 m
150 m2
0681000145
1.5 m 116 g 50 m
75 m2
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
  • Durable and tear-resistant thanks to embedded mesh fabric

  • Prevents heat loss caused by unnecessary airflow

  • Prevents moisture penetration of internal heat insulation and, therefore, the impairment of the insulating effect

  • DB2 2SK with adhesive strips on both sides for permanent airtight/windproof bonding

  • Wütop DB 2 in combination with vapour-permeable roof protection film from the Wütop series provides year-round breathability for insulation and frame structure and creates a healthy indoor climate
Proof of Performance

DIN EN 13984