Laser distance meter WDM 3-19
Laser distance meter WDM 3-19 - 1
Laser distance meter WDM 3-19 - 2
Laser distance meter WDM 3-19 - 3
Laser distance meter WDM 3-19 - 4
Laser distance meter WDM 3-19 - 5

For detailed information, other images and documents, please select individual articles from the following table.

Laser distance meter WDM 3-19

Handy, lightweight and very precise distance meter for measuring lengths and calculating areas

  • Max. length measuring range: 70 m
  • Rechargeable battery/battery life: over 5000 measurements
  • Number of rechargeable batteries/batteries: 2 PCS
  • Type of rechargeable battery/battery: Alkali
  • Measuring accuracy (per length): 1.5 mm/100m
  • Length: 116 mm
  • Width: 53 mm
  • Height: 26 mm
  • Min./max. temperature conditions: -10 to 50 °C
  • Laser wavelength: 635 nm
  • IP protection class: IP 54

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length measuring range Rechargeable battery/battery life Number of rechargeable batteries/bat... Type of rechargeable battery/battery Quantity PU
price/PU
5709300523
70 m over 5000 measurements 2 PCS Alkali
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
Measuring accuracy 1.5 mm over the complete measuring range of 0.2–100 metres



Easy readability


Large, illuminated 3-line display



Shock protection


Extra-thick soft elements



Detects correct measuring position


Fold-out measuring flap



Data and images can be transmitted to a tablet or smartphone using the Android/iOS app


Bluetooth smart function



Automatic end detection



No time-consuming pre-setting necessary



Scope of delivery:


  • 2 x 1.5 V AAA batteries

  • Textile protective case

  • Operating instructions on CD
Notice

The WDM 3-19 meets the new ISO standard 1633-1.