Socket tester A with FI/RCD tripping
Socket tester A with FI/RCD tripping - 1
Socket tester A with FI/RCD tripping - 2
Socket tester A with FI/RCD tripping - 3

For detailed information, other images and documents, please select individual articles from the following table.

Socket tester A with FI/RCD tripping

Quick and reliable testing of all potentially fatal connection faults in the Schuko sockets.

  • Min./max. voltage range AC: 85-230 V/AC
  • Min./max. frequency: 50 / 60 Hz
  • Switchable load: 30 mA at 230V/AC
  • IP protection class: IP 40
  • Overvoltage protection category: CAT II/300 V
  • EN standard: 61010

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Min./max. voltage range AC Min./max. frequency Switchable load IP protection class Quantity PU
price/PU
071553 001
85-230 V/AC 50 / 60 Hz 30 mA at 230V/AC IP 40
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
Handy tester


Practical storage facility



No presetting required


Intuitive operation



Compact, lightweight design


Approx. 50 g



Fast and reliable testing of sockets


Tests for correct connection and indicates wiring faults via LED display



Power supply across socket being tested


No follow-up costs, no battery required



Housing made from fibreglass-reinforced polyamide


Shock and break-proof, allowing a long service life



Equipped with additional FI/RCD test circuit


For testing FI circuit breakers with a rated current of 30 mA (at 230 V AC) with a tripping time of 200 milliseconds (trips only on right phase).

Proof of Performance

Manufactured and certified to IEC/EN 61010-1 (DIN VDE 0411)

Before using the device, be sure to observe the safety instructions and warning notices in the operating instructions.