Laser range finder WDM 8-14
Laser range finder WDM 8-14 - 1
Laser range finder WDM 8-14 - 2
Laser range finder WDM 8-14 - 3

For detailed information, other images and documents, please select individual articles from the following table.

Laser range finder WDM 8-14

Highly-precise distance measuring unit according to ISO standard 16331-1

  • Max. length measuring range: 200 m
  • Rechargeable battery/battery life: up to 5000 measurements
  • Number of rechargeable batteries/batteries: 2 PCS
  • Type of rechargeable battery/battery: NiCd
  • Measuring accuracy (per length): 1 mm/m
  • Length: 143 mm
  • Width: 58 mm
  • Height: 29 mm
  • Min./max. temperature conditions: -10 to 50 °C
  • Laser wavelength: 635 nm
  • IP protection class: IP 54

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Max. length measuring range Rechargeable battery/battery life Number of rechargeable batteries/bat... Type of rechargeable battery/battery Quantity PU
price/PU
5709300515
200 m up to 5000 measurements 2 PCS NiCd
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
Highly-precise measurements, even in direct sunlight


Integrated colour camera allows digital target tracking.



Sighted target can easily be enlarged


View finder with 4x zoom



Numerous indirect measuring options and spirit levels


360° inclinometer



Protects against dust and splash water


IP 54 degree of protection



Functions


  • Minimum/maximum measurement

  • Area/volume

  • Triangle/solid angle

  • Trapezoidal measurement

  • Pythagorean theorem

  • Tracking/inclination

  • Height profile measurement

  • Delimiting function

  • Addition/subtraction

  • Pocket calculator


Scope of delivery


1x WDM 8-14 laser rangefinder, belt holster, operating instructions on CD, quick instruction

Notice

Data transmission to iPhone and iPad


The measured values can be transmitted to the iPad or iPhone via the Bluetooth smart function using the free Würth app.